!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLASMA CUTTER, SPECTRUM 875 AUTO-LINE, 60 A, 50 FT HANDHELD

PLASMA CUTTER, SPECTRUM 875 AUTO-LINE, 60 A, 50 FT HANDHELD

MILLER

PLASMA CUTTER, SPECTRUM 875 AUTO-LINE, 60 A, 50 FT HANDHELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASMA CUTTER, SPECTRUM 875 AUTO-LINE, 60 A, 50 FT HANDHELD

PLASMA CUTTER, SPECTRUM 875 AUTO-LINE, 60 A, 50 FT HANDHELD

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,297.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907-584-001
  • Mfr. Model # 907584001
  • UNSPSC # 23241506
  • CATALOGUE PAGE # 1454
  • Shipping Weight 67.0 lbs

Product Details

This Spectrum 875 Auto-Line plasma cutter features automatic air regulation, can be powered by Miller engine drive/generator, CNC/automation cutting capable and includes consumables kit, heavy-duty quick connect work clamp with 20 foot cable, XT60 hand-held torch with 50 foot lead. In addition, it is for use with: aluminum, mild steel, stainless steel up to ⅞ inch thick. It has an overall depth of 18½ inches, an overall width of 8¾ inches, an overall height of 13½ inches, and weighs 54 poun

Technical Specs

  • Item Plasma Cutter
  • For Material Type Aluminum, Mild Steel, Stainless Steel
  • For Minimum Material Thickness 1/4 in
  • Input Voltage 208V AC, 220V AC, 230V AC, 240V AC, 380V AC, 400V AC, 440V AC, 460V AC, 480V AC, 575V AC
  • Phase Single-Phase, Three-Phase
  • Maximum Output Current 60 A
  • Welding Processes Plasma Cutting
  • Cutting Cable Length 50 ft
  • Required Air Flow 6.75 cfm
  • Includes Consumables Kit, Heavy-Duty Quick Connect Work Clamp with 20 ft Cable, XT60 Hand-Held Torch with 50 ft Lead
  • Overall Depth 18.5 in
  • Overall Width 8.75 in
  • Plasma Torch Type Handheld
  • Power Cord Length 10 ft
  • Standards CSA
  • Cutting Configuration Gouging, Plasma Cutting
  • For Maximum Material Thickness 7/8 in
  • Input Frequency 50/60 Hz
  • Open Circuit Voltage 400V DC
  • Plasma Cutter Model 907584001
  • Plasma Cutting Output @ Duty Cycle 50 A @ 140V DC, 100% (1-Phase, 230 V), 50 A @ 140V DC, 100% (3-Phase, 380 V to 575 V), 60 A @ 140V DC, 40% (1-Phase, 208 V), 60 A @ 140V DC, 40% (1-Phase, 230 V), 60 A @ 140V DC, 40% (3-Phase, 208 V), 60 A @ 140V DC, 50% (3-Phase, 230 V to 380 V), 60 A @ 140V DC, 60& (3-Phase, 380 V to 575 V)
  • Colour Blue
  • Features Automatic Air Regulation, Can be Powered by Miller Engine Drive/Generator, CNC/Automation Cutting Capable
  • Ground Cord Length 50 ft
  • Maximum Pressure - Air Compressor 90 psi
  • Overall Height 13.5 in
  • Plasma Gas Type Air, N2 (Nitrogen)
  • Plug Type Bare Leads
  • Series Spectrum 875 Auto-Line
  • Weight 54 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list