!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WIRE FEEDER, S-74 MPA PLUS, Q4015 DR ROLL KIT

WIRE FEEDER, S-74 MPA PLUS, Q4015 DR ROLL KIT

MILLER

WIRE FEEDER, S-74 MPA PLUS, Q4015 DR ROLL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE FEEDER, S-74 MPA PLUS, Q4015 DR ROLL KIT

WIRE FEEDER, S-74 MPA PLUS, Q4015 DR ROLL KIT

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,273.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951-291
  • Mfr. Model # 951291
  • UNSPSC # 23153022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Product Details

This S-74 MPA Plus wire feeder is model 951291 and features digital meters, remote voltage control, trigger schedule select and includes 0.035 to 0.045 inch reversible dual V-drive rolls, BTB 400A gun, two 0.045 inch contact tips, three 0.035 inch contact tips. In addition, it is designed for construction, light/heavy manufacturing, metal fabrication. Plus, it is compatible with Invision Mpa, XMT Mpa, 903471, 907161011, 907366011, 907366014, 907420, 907420001, 907431, 907431001, and more.

Technical Specs

  • Item Wire Feeder
  • Compatible with Series Invision Mpa, XMT Mpa
  • For Wire Type Flux-Cored, Solid
  • Effective Input Current 10 A at 24V AC
  • Input Voltage 24V AC
  • Maximum Spool Weight 60 lb
  • Maximum Wire Feed Speed 780 in/min
  • Minimum Wire Feed Speed 1.3 m/min
  • Rated Output 750 A @ 100V
  • Wire Feeder Configuration 2-Roll
  • Application Construction, Heavy Manufacturing, Light Manufacturing, Metal Fabrication
  • Model 951291
  • Overall Height 14 in
  • Plug Type 14P
  • Power Cord Included Yes
  • Weight 48 lb
  • Colour Blue
  • Includes 0.035 to 0.045 Reversible Dual V-Drive Rolls, BTB 400A Gun, (2) 0.045 Centrefire Contact Tips, (3) 0.035 Centrefire Contact Tips
  • Compatible with Model 903471, 907161011, 907366011, 907366014, 907420, 907420001, 907431, 907431001, 907479, 907479001, 907480, 907481, 907482, 907483, 907484, 907485, 907486, 907617, 907617001, 907747, 907747001, 907785, 907785001, 907786, 907786001, 907809, 951230, 951231, 951314, 951343, 951637, 951638, 951786
  • Compatible with Brand Miller Electric
  • Max. Input Current 10 A
  • Input Frequency 50/60 Hz
  • Maximum Spool Diameter 18 in
  • Maximum Wire Diameter 1/16 in (Aluminum), 5/64 in (Flux-Cored), 5/64 in (Solid)
  • Minimum Wire Diameter 0.023 in (Flux-Cored), 0.03 in (Aluminum)
  • Phase Single-Phase
  • Welding Mode CV
  • Welding Processes Flux-Cored, MIG
  • Features Digital Meters, Remote Voltage Control, Trigger Schedule Select
  • Overall Depth 28 in
  • Overall Width 21 in
  • Portability No
  • Power Cord Length 10 ft
  • Series S-74 MPA Plus
  • Enhanced Process Pulsed MIG
  • Standards CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list