!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TIP, FOR ICE-25C/25CX/27C/27T PLASMA TORCH, 27 A

TIP, FOR ICE-25C/25CX/27C/27T PLASMA TORCH, 27 A

MILLER

TIP, FOR ICE-25C/25CX/27C/27T PLASMA TORCH, 27 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIP, FOR ICE-25C/25CX/27C/27T PLASMA TORCH, 27 A

TIP, FOR ICE-25C/25CX/27C/27T PLASMA TORCH, 27 A

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW176-656
  • Mfr. Model # 176656
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 1456
  • Shipping Weight 0.08 lbs

Product Details

This tip is designed for applications including plasma cutting. Plus, it is compatible with ICE 25C, ICE 25CX, ICE 27C, ICE 27T, 195007, 195014, 225615, Miller brand and is for use with ICE 25C/CX/T. It can be used for plasma cutting.

Technical Specs

  • Item Tip
  • For Plasma Cutter Series Spectrum 300, Spectrum 375, Spectrum 375 X-TREME
  • Compatible with Series ICE 25C, ICE 25CX, ICE 27C, ICE 27T
  • Maximum Current 27 A
  • Application Plasma Cutting
  • For Plasma Torch Type Handheld
  • For Plasma Cutter Model 903479, 903787, 903871, 903891, 907303, 907339, 907529
  • Compatible with Model 195007, 195014, 225615
  • Compatible with Brand Miller
  • Welding Processes Plasma Cutting
  • Cutting Configuration Drag Cutting, Standoff Cutting
  • For Use With ICE 25C/CX/T

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list