!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OIL FILTER, FOR BOBCAT/LEGEND/TRAILBLAZER WELDERS

OIL FILTER, FOR BOBCAT/LEGEND/TRAILBLAZER WELDERS

MILLER

OIL FILTER, FOR BOBCAT/LEGEND/TRAILBLAZER WELDERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OIL FILTER, FOR BOBCAT/LEGEND/TRAILBLAZER WELDERS

OIL FILTER, FOR BOBCAT/LEGEND/TRAILBLAZER WELDERS

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW066-698
  • Mfr. Model # 066698
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Product Details

This oil filter is compatible with Bobcat 225, Bobcat 225 NT, Bobcat 225G Plus, Bobcat 250, Bobcat 250 Diesel, Bobcat 250 EFI, Bobcat 250 NT, Bobcat 3 Phase, Legend 301 G, Legend 302, T and more, 907505, 907549, 907549001, 907549003, 907771, 907775, 907775001, 907791, 907791001, 907797, 907797001, 907797002, 907797003, 907798, 907798001, 907798 and more under the Miller brand.

Technical Specs

  • Item Oil Filter
  • For Engine Model Kohler CH18, Kohler CH20, Kohler CH23, Kohler CH2311, Kohler CH680, Kohler CH730, Kohler CH730LP, Kohler CH750, Kohler ECH730
  • Compatible with Model 907505, 907549, 907549001, 907549003, 907771, 907775, 907775001, 907791, 907791001, 907797, 907797001, 907797002, 907797003, 907798, 907798001, 907798002, 907798003, 907798004, 907798005
  • Compatible with Brand Miller
  • For Fuel Type Diesel
  • Compatible with Series Bobcat 225, Bobcat 225 NT, Bobcat 225G Plus, Bobcat 250, Bobcat 250 Diesel, Bobcat 250 EFI, Bobcat 250 NT, Bobcat 3 Phase, Legend 301 G, Legend 302, Trailblazer 275 DC, Trailblazer 275 EFI, Trailblazer 280 NT, Trailblazer 301 G, Trailblazer 302, Trailblazer 302 Air Pak, Trailblazer 302 EFI, Trailblazer DC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list