!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIPROCESS WELDER, MULTIMATIC 255, DC, , 50/60 HZ, MIG/STICK PACK

MULTIPROCESS WELDER, MULTIMATIC 255, DC, , 50/60 HZ, MIG/STICK PACK

MILLER

MULTIPROCESS WELDER, MULTIMATIC 255, DC, , 50/60 HZ, MIG/STICK PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIPROCESS WELDER, MULTIMATIC 255, DC, , 50/60 HZ, MIG/STICK PACK

MULTIPROCESS WELDER, MULTIMATIC 255, DC, , 50/60 HZ, MIG/STICK PACK

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,274.15 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907728
  • Mfr. Model # 907728
  • UNSPSC # 23271424
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.0 lbs

Product Details

This Multimatic 255-series multiprocess welder is model 907728 and features easy to understand interface, optional EZ-latch running gear, portability, program mode, versatility and includes 0.035/0.045 inch reversible drive rolls, 10 foot work cable and clamp with 50 mm dinse-style connector, 15 foot 250A MDX-250 MIG gun with Acculock and more. In addition, it is for use with: aluminum, stainless steel, steel and for contract welding services, general fabricators, plant maintenance shops.

Technical Specs

  • Item Multiprocess Welder
  • Input Voltage 208V AC, 220/230/240V AC, 460/480V AC, 575V AC
  • Welding Mode CC/CV
  • Input Frequency 50/60 Hz
  • Stick Welding Maximum Output Current 275 A
  • MIG Welding Maximum Output Current 350 A
  • Maximum Wire Diameter 0.045 in
  • Remote Connection Type 14-Pin
  • Stick Welding Output @ Duty Cycle 200 A @ 28V, 60%
  • MIG Welding Output @ Duty Cycle 230 A @ 25.5 V, 60%
  • Weight 84 lb
  • Colour Blue
  • For Material Type Aluminum, Stainless Steel, Steel
  • For Minimum Material Thickness 24 ga (Steel)
  • Stick Welding Minimum Output Current 30 A
  • MIG Welding Minimum Output Current 20 A
  • Minimum Wire Feed Speed 50 in/min
  • Overall Depth 26.25 in
  • Overall Width 13 3/4 in
  • Power Cord Included Yes
  • Standards CSA
  • Enhanced Process Pulsed MIG (GMAW-P), Pulsed TIG (GTAW-P)
  • Series Multimatic 255
  • Phase Single-Phase
  • Polarity DC
  • Welding Processes Flux-Cored, MIG, Stick, TIG
  • TIG Welding Maximum Output Current 275 A
  • For Wire Type Aluminum, Flux-Cored, Solid
  • Maximum Wire Feed Speed 800 in/min
  • Model 907728
  • TIG Welding Output @ Duty Cycle 275 A @ 21V, 60%
  • Includes 0.035/0.045 in Reversible Drive Rolls, 10 ft Work Cable and Clamp with 50 mm Dinse-Style Connector, 15 ft 250 A MDX-250 MIG Gun with AccuLock S Consumables for 0.035/0.045 in Wire, Contact Tips, Electrode Holder with 10 ft Cable and 50 mm Dinse-Style Connector, Flow Gauge Regulator and Gas Hose for Argon or Argon/Carbon Dioxide Mix
  • Application Contract Welding Services, General Fabricators, Plant Maintenance Shops
  • Features Easy to Understand Interface, Optional EZ-Latch(TM) Running Gear, Portability, Program Mode, Versatility
  • For Maximum Material Thickness 1/2 in (Steel)
  • Max. Input Current 34.7 A @ 208V AC (Single-Phase)
  • TIG Welding Minimum Output Current 5 A
  • Minimum Wire Diameter 0.035 in (Flux-Cored), 0.035 in (Solid)
  • Open Circuit Voltage 81V DC
  • Overall Height 19.24 in
  • Plug Type Bare Leads
  • Power Cord Length 10 ft
  • TIG Arc Start Feature Lift Arc Start
  • Amperage Range 5 to 350 A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list