!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIPROCESS WELDER, MULTIMATIC 220 AC/DC, MIG/STICK/TIG PACK, 50/60 HZ, 1 PHASE

MULTIPROCESS WELDER, MULTIMATIC 220 AC/DC, MIG/STICK/TIG PACK, 50/60 HZ, 1 PHASE

MILLER

MULTIPROCESS WELDER, MULTIMATIC 220 AC/DC, MIG/STICK/TIG PACK, 50/60 HZ, 1 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIPROCESS WELDER, MULTIMATIC 220 AC/DC, MIG/STICK/TIG PACK, 50/60 HZ, 1 PHASE

MULTIPROCESS WELDER, MULTIMATIC 220 AC/DC, MIG/STICK/TIG PACK, 50/60 HZ, 1 PHASE

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,507.80 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907757
  • Mfr. Model # 907757
  • UNSPSC # 23271424
  • CATALOGUE PAGE # 1452
  • Shipping Weight 93.0 lbs

Product Details

This Multimatic 220 AC/DC multiprocess welder is model 907757 and features easy to set up and use, portable, versatile and includes two contact tips for 0.03 inch wire, two flow gauge/regulators and hoses for argon or argon/carbon dioxide mix, 10 foot MDX-100 MIG gun, and more. In addition, it is for use with: aluminum, stainless steel, steel up to ⅜ inch thick and for auto body, farm, home maintenance/repair, light fabrication.

Technical Specs

  • Item Multiprocess Welder
  • Input Voltage 110/115/120V AC, 220/230/240V AC
  • Welding Mode CC/CV
  • Input Frequency 50/60 Hz
  • Stick Welding Maximum Output Current 200 A
  • MIG Welding Maximum Output Current 230 A
  • Maximum Wire Diameter 0.035 in (Flux-Cored), 0.035 in (Solid)
  • Remote Connection Type 14-Pin
  • Stick Welding Output @ Duty Cycle 200 A @ 28.4V, 15%, 90 A @ 23.6V, 40%
  • MIG Welding Output @ Duty Cycle 105 A @ 19.2 V, 60%, 170 A @ 21.5 V, 40%, 200 A @ 24 V, 20%
  • Weight 56 lb
  • Colour Blue
  • For Material Type Aluminum, Stainless Steel, Steel
  • For Minimum Material Thickness 24 ga (Steel)
  • Stick Welding Minimum Output Current 30 A
  • MIG Welding Minimum Output Current 30 A
  • Minimum Wire Feed Speed 60 in/min
  • Overall Depth 21.5 in
  • Overall Width 11 1/4 in
  • Power Cord Included Yes
  • Pulse Frequency 0 to 150 pulses/second
  • TIG Arc Control Feature Adjustable AC Balance, Adjustable AC Frequency
  • Enhanced Process Pulsed TIG (GTAW-P)
  • Series Multimatic 220 AC/DC
  • Phase Single-Phase
  • Polarity AC, DC
  • Welding Processes Flux-Cored, MIG, Stick, TIG
  • TIG Welding Maximum Output Current 210 A
  • For Wire Type Flux-Cored, Solid
  • Maximum Wire Feed Speed 600 in/min
  • Model 907757
  • TIG Welding Output @ Duty Cycle 130 A @ 15.2V, 40%, 210 A @ 18.4V, 20%
  • Includes (2) Contact Tips for 0.03 in Wire, (2) Flow Gauge/Regulators and Hoses for Argon or Argon/Carbon Dioxide Mix, 10 ft MDX-100 MIG Gun, 10 ft Work Cable and Clamp with 25 mm Dinse-Style Connector, 12.5 ft Weldcraft A-150 (WP-17) TIG Torch with 25 mm Dinse-Style Connector, AK2C TIG Consumables Kit, Electrode Holder with 13 ft Cable and 25 mm Dinse-Style Connector, Hobart Spool of 0.03 in Solid MIG Wire, Quick Select Drive Roll for 0.024 in or 0.03/0.035 in Solid Wire and 0.03/0.035 in Flux-Cored Wire, RFCS-14 HD Foot Control with 20 ft Cord
  • Application Auto Body, Farm, Home Maintenance and Repair, Light Fabrication
  • Features Easy to Set Up and Use, Portable, Versatile
  • For Maximum Material Thickness 3/8 in (Steel)
  • Max. Input Current 31.3 A @ 240V AC (Single-Phase)
  • TIG Welding Minimum Output Current 20 A
  • Minimum Wire Diameter 0.030 in (Flux-Cored), 0.030 in (Solid Wire)
  • Open Circuit Voltage 46V DC
  • Overall Height 17.5 in
  • Plug Type 5-15P, 6-50P
  • Power Cord Length 6 1/2 ft
  • Standards CSA
  • TIG Arc Start Feature High Frequency Start, Lift Arc Start
  • Amperage Range 20 to 230 A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list