!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STICK WELDER, MAXSTAR 161 S, DC, DINSE-STYLE, SMAW, STICK PACK

STICK WELDER, MAXSTAR 161 S, DC, DINSE-STYLE, SMAW, STICK PACK

MILLER

STICK WELDER, MAXSTAR 161 S, DC, DINSE-STYLE, SMAW, STICK PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STICK WELDER, MAXSTAR 161 S, DC, DINSE-STYLE, SMAW, STICK PACK

STICK WELDER, MAXSTAR 161 S, DC, DINSE-STYLE, SMAW, STICK PACK

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,901.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907709
  • Mfr. Model # 907709
  • UNSPSC # 23271424
  • CATALOGUE PAGE # 1446
  • Shipping Weight 25.0 lbs

Product Details

This Maxstar 161 S stick welder is model 907709 and features auto-line power management technology, fan-on-demand, hot Start, single amperage range, thermal overload protection and includes 10 foot work cable with clamp and 25 mm dinse-style connector, 13 foot electrode cable with holder and 25 mm dinse-style connector. In addition, it is for use with: stainless steel, steel and for build up welding, farm, for home, light fabrication, repair and maintenance, shop.

Technical Specs

  • Item Stick Welder
  • For Material Type Stainless Steel, Steel
  • Input Voltage 110/115/120V AC, 220/230/240V AC
  • Polarity DC
  • Stick Welding Maximum Output Current 160 A
  • Remote Connection Type 6-Pin
  • Stick Welding Minimum Output Current 20 A
  • Welding Mode CC
  • Colour Blue
  • Features Auto-Line Power Management Technology, Fan-On-Demand, Hot Start, Single Amperage Range, Thermal Overload Protection
  • Open Circuit Voltage 48V DC
  • Overall Height 10.3 in
  • Plug Type 5-15P
  • Series Maxstar 161 S
  • Weight 13 lb
  • Electrode Cable Length 13 ft
  • Input Frequency 50/60 Hz
  • Phase Single-Phase
  • Model 907709
  • Cable Connection Type Dinse-Style
  • Stick Welding Output @ Duty Cycle 110 A @ 24.4V @ 100% (240V), 160 A @ 26.4V, 60% (240V), 60 A @ 22.4V, 100% (120V), 90 A @ 23.6V, 30 % (120V)
  • Welding Processes Stick
  • Application Build Up Welding, Farm, For Home, Light Fabrication, Repair and Maintenance, Shop
  • Effective Input Current 14.31 A @ 240V AC (Single-Phase), 14.68 A @ 120V AC (Single-Phase), 22.55 A @ 240V AC (Single-Phase), 23.16 A @ 120V AC (Single-Phase)
  • Includes 10 ft Work Cable with Clamp and 25 mm Dinse-Style Connector, 13 ft Electrode Cable with Holder and 25 mm Dinse-style Connector
  • Overall Depth 13.5 in
  • Overall Width 5.61 in
  • Power Cord Length 6 1/2 ft
  • Standards CSA
  • Work Cable Length 10 ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list