!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONTACT TIP, SPOOLMATIC, FOR CURVED NOZZLE, 0.035 IN, 5 PACK

CONTACT TIP, SPOOLMATIC, FOR CURVED NOZZLE, 0.035 IN, 5 PACK

MILLER

CONTACT TIP, SPOOLMATIC, FOR CURVED NOZZLE, 0.035 IN, 5 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTACT TIP, SPOOLMATIC, FOR CURVED NOZZLE, 0.035 IN, 5 PACK

CONTACT TIP, SPOOLMATIC, FOR CURVED NOZZLE, 0.035 IN, 5 PACK

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.51 / EACH

EHC: EHC :
Min Qty 5 = $102.55

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW148-155
  • Mfr. Model # 148155
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 1436
  • Shipping Weight 0.3 lbs

Product Details

This Spoolmatic bent contact tip is made of copper. Plus, it is compatible with 30A, Spoolmatic 30A, XRA 15, LE033395, LE239243. It has an overall length of 3 2/3 inches and it can be used for MIG welding.

Technical Specs

  • Item Bent Contact Tip
  • Compatible with Model LE033395, LE239243
  • Maximum Wire Diameter 0.035 in
  • Welding Processes MIG
  • Inside Diameter 0.054 in
  • Overall Length 3 2/3 in
  • Series Spoolmatic
  • Compatible with Series 30A, Spoolmatic 30A, XRA 15
  • For Nozzle Series Spoolmatic, XR-A
  • Material Copper
  • Outside Diameter 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list