!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONTACT TIP, MULTI-TURN, 0.045 IN WIRE, 25 PACK

CONTACT TIP, MULTI-TURN, 0.045 IN WIRE, 25 PACK

MILLER

CONTACT TIP, MULTI-TURN, 0.045 IN WIRE, 25 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTACT TIP, MULTI-TURN, 0.045 IN WIRE, 25 PACK

CONTACT TIP, MULTI-TURN, 0.045 IN WIRE, 25 PACK

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.79 / EACH

EHC: EHC :
Min Qty 25 = $144.75

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW054-201
  • Mfr. Model # 054201
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 1436
  • Shipping Weight 0.45 lbs

Product Details

This Multi-Turn contact tip is made of copper. Plus, it is compatible with Roughneck, GA-50GL, GA-17C, GA-20C, GA-21C & CM, GA-40C, GA-40CAL, GA-40GL, GA-50C1, GA-50P. It has an overall length of 1 5/16 inches and it can be used for MIG welding.

Technical Specs

  • Item Contact Tip
  • Compatible with Model GA-50GL, GA-17C, GA-20C, GA-21C & CM, GA-40C, GA-40CAL, GA-40GL, GA-50C1, GA-50P
  • Maximum Wire Diameter 0.045 in
  • Welding Processes MIG
  • Inside Diameter 0.054 in
  • Overall Length 1 5/16 in
  • Series Multi-Turn
  • Compatible with Series Roughneck
  • For Gas Diffuser Number 199621, 199622
  • Material Copper
  • Outside Diameter 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list