!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIG WELDER, HANDLER 190, MIG PACK, 230VAC

MIG WELDER, HANDLER 190, MIG PACK, 230VAC

MILLER

MIG WELDER, HANDLER 190, MIG PACK, 230VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER, HANDLER 190, MIG PACK, 230VAC

MIG WELDER, HANDLER 190, MIG PACK, 230VAC

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,894.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW500554
  • Mfr. Model # 500554
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 1433
  • Shipping Weight 78.0 lbs

Product Details

This Handler 190 MIG welder is model 500554 and features 7 voltage selections, enhanced magnetics and infinite wire feed speed control and includes 0.030 inch contact tips, 10 foot work cable with clamp, comfortable 10 foot h100s4-10 welding gun, dual gauge regulator and gas hose, and more. In addition, it is for use with: mild steel, stainless steel up to 5/16 inch thick and for maintenance, construction, auto body, farm/ranch, boat/marine, home.

Technical Specs

  • Item MIG Welder
  • Input Voltage 220/230/240V AC
  • Welding Mode CV
  • Input Frequency 60 Hz
  • For Wire Type Flux-Cored, Solid
  • Maximum Wire Feed Speed 740 in/min
  • MIG Welding Output @ Duty Cycle 130 A @ 21.5V, 30%
  • Weight 68 lb
  • Colour White
  • For Material Type Mild Steel, Stainless Steel
  • For Minimum Material Thickness 24 ga (Mild Steel)
  • MIG Welding Minimum Output Current 25 A
  • Minimum Wire Feed Speed 40 in/min
  • Overall Height 12.38 in
  • Plug Type 6-50P
  • Standards CSA
  • Series Handler 190
  • Phase Single-Phase
  • Polarity DC
  • Welding Processes Flux-Cored, MIG
  • Maximum Wire Diameter 0.035 in (Solid), 0.045 in (Flux-Cored)
  • Model 500554
  • Includes 0.030 in Contact Tips, 10 ft Work Cable with Clamp, Comfortable 10 ft H100S4-10 Welding Gun, Dual Gauge Regulator and Gas Hose, Sample Spool of 0.030 in Self-Shielded Flux Cored Welding Wire
  • Application Maintenance, Construction, Auto Body, Farm/Ranch, Boat/Marine, Home
  • Features 7 Voltage Selections, Enhanced Magnetics and Infinite Wire Feed Speed Control Offers Easier Fine Control of the Output Parameters for Improved Arc Performance with Less Spatter for a Better Bead Appearance and Less Cleanup, Spool Gun Control Circuitry Is Built in for the Optional Spoolrunner 100 Direct Plug in Spool Gun, Built in Wire Feeder with Quick Release Drive Roll Lever, Dual Groove Drive Rolls Make It Easy to Switch Between .023/.025 in and .030/.035 in Wire
  • For Maximum Material Thickness 5/16 in (Mild Steel)
  • MIG Welding Maximum Output Current 190 A
  • Minimum Wire Diameter 0.024 in (Solid Wire), 0.030 in (Flux-Cored)
  • Overall Depth 19.5 in
  • Overall Width 10.63 in
  • Power Cord Included Yes
  • Amperage Range 25 to 190 A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list