!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIPROCESS WELDER, DIMENSION 650, DC, POWER SOURCE ONLY

MULTIPROCESS WELDER, DIMENSION 650, DC, POWER SOURCE ONLY

MILLER

MULTIPROCESS WELDER, DIMENSION 650, DC, POWER SOURCE ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIPROCESS WELDER, DIMENSION 650, DC, POWER SOURCE ONLY

MULTIPROCESS WELDER, DIMENSION 650, DC, POWER SOURCE ONLY

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17,239.62 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907617
  • Mfr. Model # 907617
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 158.0 lbs

Product Details

This Dimension 650 multiprocess welder is model Dimension 650 and features improved arc performance, power efficient, rugged and durable inside and out and includes power source. In addition, it is for use with: specialty metal, stainless steel, steel and for fabrication and construction heavy manufacturing MRO, maintenance, railcar manufacturing earth-moving equipment manufacturing, refineries/foundries and more.

Technical Specs

  • Item Multiprocess Welder
  • Input Voltage 460V
  • Welding Mode CC/CV
  • Input Frequency 50/60 Hz
  • MIG Welding Maximum Output Current 815 A
  • Model Dimension 650
  • Includes Power Source
  • Application Fabrication and Construction Heavy Manufacturing MRO, Maintenance, Railcar Manufacturing Earth-Moving Equipment Manufacturing, Refineries and Foundries, Repair Pressure Tank, Shipbuilding, Vessel Fabrication
  • For Material Type Specialty Metal, Stainless Steel, Steel
  • MIG Welding Minimum Output Current 10 A
  • Overall Depth 31 5/8 In
  • Overall Width 16 2/3 in
  • Power Cord Included No
  • Series Dimension 650
  • Phase Three-Phase
  • Polarity DC
  • Welding Processes Flux-Cored, MIG, Stick, Submerged Arc, TIG
  • For Wire Type Flux-Cored, Solid
  • MIG Welding Output @ Duty Cycle 1, 650 A @ 44V DC
  • Weight 158 lb
  • Features Improved Arc Performance, Power Efficient, Rugged and Durable Inside and Out
  • Max. Input Current 53.2 A @ 380V AC (Three-Phase)
  • Open Circuit Voltage 87V DC
  • Overall Height 28 1/5 In
  • Plug Type Bare Leads
  • Standards CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list