!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIG WELDER, DELTAWELD 350, MIG PACK WITH SINGLE-WIRE FEEDER, 20 TO 400 A

MIG WELDER, DELTAWELD 350, MIG PACK WITH SINGLE-WIRE FEEDER, 20 TO 400 A

MILLER

MIG WELDER, DELTAWELD 350, MIG PACK WITH SINGLE-WIRE FEEDER, 20 TO 400 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDER, DELTAWELD 350, MIG PACK WITH SINGLE-WIRE FEEDER, 20 TO 400 A

MIG WELDER, DELTAWELD 350, MIG PACK WITH SINGLE-WIRE FEEDER, 20 TO 400 A

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20,113.38 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951792
  • Mfr. Model # 951792
  • UNSPSC # 23271408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 405.0 lbs

Product Details

This Deltaweld 350 System MIG welding system is model 951792 and features accu-mate connection, arc control, balances-pressure drive-roll design, controls, display, engineered cable management, fan-on-demand, and more and includes ArcConnect control, cart accessory kit, feeder swivel kit, motor cable 9 foot. In addition, it is for use with: mild steel, stainless steel and for general fabrication/manufacturing, light-gauge tube and sheet, sheet metal/structural steel fabrication, transportation.

Technical Specs

  • Item MIG Welding System
  • Input Voltage 460V
  • Welding Mode CV
  • Input Frequency 60 Hz
  • For Wire Type Flux-Cored, Solid
  • Maximum Wire Feed Speed 780 in/min
  • MIG Welding Output @ Duty Cycle 0.3, 0.6, 1, 300 A @ 29V, 350 A @ 31.5V, 425 A @ 35.25V
  • Weight 115 lb
  • Colour Blue
  • For Material Type Mild Steel, Stainless Steel
  • For Minimum Material Thickness 1/32 in (Mild Steel), 1/32 in (Stainless Steel)
  • MIG Welding Minimum Output Current 350 A
  • Minimum Wire Feed Speed 50 in/min
  • Overall Height 22 1/3 in
  • Plug Type Bare Leads
  • Amperage Range 20 to 400 A
  • Series Deltaweld 350 System
  • Phase Three-Phase
  • Polarity DC
  • Welding Processes Accu-Pulse MIG, Flux-Cored, MIG
  • Maximum Wire Diameter 5/64 in
  • Model 951792
  • Includes Arcconnect Control, Cart Accessory Kit, Feeder Swivel Kit, Motor Cable 9 ft
  • Application General Fabrication, General Manufacturing, Light-Gauge Tube and Sheet, Sheet Metal Fabrication, Structural Steel Fabrication, Transportation
  • Features Accu-Mate Connection, Arc Control, Balances-Pressure Drive-Roll Design, Controls, Display, Engineered Cable Management, Fan-On-Demand, Jog and Purge Button, LCD Setup Screen, Memory Buttons, Rotatable Drive Assembly, Tensioners, Trigger Hold, Wind Tunnel Technology
  • For Maximum Material Thickness 1/2 in (Mild Steel), 1/2 in (Stainless Steel)
  • MIG Welding Maximum Output Current 425 A
  • Minimum Wire Diameter 0.023 in
  • Overall Depth 29 1/7 in
  • Overall Width 15 1/3 in
  • Standards CSA
  • Enhanced Process Accu-Pulse MIG (GMAW-P), Flux-Cored (FCAW), MIG (GMAW-P)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list