!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NOZZLE, ACCULOCK MDX, ½ IN BORE DIAMETER, CONICAL TIP, FLUSH, BRASS, 2 PACK

NOZZLE, ACCULOCK MDX, ½ IN BORE DIAMETER, CONICAL TIP, FLUSH, BRASS, 2 PACK

MILLER

NOZZLE, ACCULOCK MDX, ½ IN BORE DIAMETER, CONICAL TIP, FLUSH, BRASS, 2 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLE, ACCULOCK MDX, ½ IN BORE DIAMETER, CONICAL TIP, FLUSH, BRASS, 2 PACK

NOZZLE, ACCULOCK MDX, ½ IN BORE DIAMETER, CONICAL TIP, FLUSH, BRASS, 2 PACK

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.97 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLWNS-M1200B
  • Mfr. Model # NS-M1200B
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 1439
  • Shipping Weight 0.25 lbs

Product Details

This Acculock MDX nozzle is made of brass. It features stays tight during use, optimized wire-feeding. In addition, it is designed for applications including MIG welding. Plus, it is compatible with MDX-100, 1770028, Miller brand and is for use with Miller MDX-100 MIG guns. It can be used for MIG welding.

Technical Specs

  • Item Nozzle
  • Series AccuLock MDX
  • Compatible with Model 1770028
  • Connection Type Threaded
  • Nozzle Number NS-M1200B
  • Maximum Amperage 100 A
  • Insulation Type Self-Insulated
  • For Contact Tip Series AccuLock MDX
  • Welding Processes MIG
  • Application MIG Welding
  • Features Stays Tight During Use, Optimized Wire-Feeding
  • Inside Diameter 0.5 in
  • Compatible with Brand Miller
  • Compatible with Series MDX-100
  • Bore Diameter 1/2 in
  • Nozzle to Tip Relationship Flush
  • Nozzle Shape Conical
  • Material Brass
  • Duty Rating Medium Duty
  • For Gas Diffuser Number D-M100
  • Current Range 100 A to 250 A
  • Colour Brass
  • For Use With Miller MDX-100 MIG Guns

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list