!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROTECTIVE COVER, BLUE, BLUESTAR WITH LOGO, STAIN RESISTANT, WATERPROOF

PROTECTIVE COVER, BLUE, BLUESTAR WITH LOGO, STAIN RESISTANT, WATERPROOF

MILLER

PROTECTIVE COVER, BLUE, BLUESTAR WITH LOGO, STAIN RESISTANT, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE COVER, BLUE, BLUESTAR WITH LOGO, STAIN RESISTANT, WATERPROOF

PROTECTIVE COVER, BLUE, BLUESTAR WITH LOGO, STAIN RESISTANT, WATERPROOF

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $506.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW195-193
  • Mfr. Model # 195193
  • UNSPSC # 23271709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This protective cover features stain resistant, waterproof. Plus, it is compatible with Blue Star 145, Blue Star 145 DX, Blue Star 185, Blue Star 185 DX, Blue Star 3500, Blue Star 6000, Renegade 180, and is for use with older model Blue Star (Blue Star 3500, Blue Star 6000, Blue Star 145 and 145 DX, Blue Star 185 and 185 DX) and Renegade.

Technical Specs

  • Item Protective Cover
  • Compatible with Brand Miller
  • Features Stain Resistant, Waterproof
  • Colour Blue
  • Compatible with Series Blue Star 145, Blue Star 145 DX, Blue Star 185, Blue Star 185 DX, Blue Star 3500, Blue Star 6000, Renegade 180
  • For Use With For Older Model Blue Star (Blue Star 3500, Blue Star 6000, Blue Star 145 and 145 DX, Blue Star 185 and 185 DX) and Renegade

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list