!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLASMA CUTTER, AIRFORCE 40I, 40 A, 12 FT HANDHELD

PLASMA CUTTER, AIRFORCE 40I, 40 A, 12 FT HANDHELD

HOBART

PLASMA CUTTER, AIRFORCE 40I, 40 A, 12 FT HANDHELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASMA CUTTER, AIRFORCE 40I, 40 A, 12 FT HANDHELD

PLASMA CUTTER, AIRFORCE 40I, 40 A, 12 FT HANDHELD

HOBART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,102.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBT500576
  • Mfr. Model # 500576
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Product Details

This AirForce 40i plasma cutter features automatic gouging consumable detection, compatible with engine-driven welders, line voltage compensation, pilot arc controller, postflow cooling c and more and includes consumables kit, XT40r hand-held torch with 12 foot work cable with clamp. In addition, it is for use with: mild steel up to 5/8 inch thick. It has an overall depth of 13.25 inch, an overall width of 5½ inch, an overall height of 9 inches, and weighs 21 pounds.

Technical Specs

  • Item Plasma Cutter
  • For Material Type Mild Steel
  • For Minimum Material Thickness 1/8 in
  • Input Voltage 110V AC, 115V AC, 120V AC, 220V AC, 230V AC, 240V AC
  • Open Circuit Voltage 400V DC
  • Plasma Cutter Model 500576
  • Plasma Cutting Minimum Output Current 14 A
  • Welding Processes Plasma Cutting
  • Cutting Cable Length 12 ft
  • Required Air Flow 6 cfm
  • Includes Consumables Kit, XT40R Hand-Held Torch with 12 ft Cable, 12 ft Work Cable with Clamp
  • Overall Depth 13.25 in
  • Overall Width 5.5 in
  • Plug Type 5-15P, 6-50P, L6-30P
  • Series AirForce 40i
  • Weight 21 lb
  • Cutting Configuration Plasma Cutting
  • For Maximum Material Thickness 5/8 in
  • Input Frequency 60 Hz
  • Max. Input Current 20 A @ 120V DC (Single-Phase)
  • Phase Single-Phase
  • Maximum Output Current 40 A
  • Plasma Cutting Output @ Duty Cycle 20 A @ 88V DC, 60% (120 V), 27 A @ 91V DC, 35% (120 V), 40 A @ 140V DC, 60% (240 V)
  • Colour White
  • Features Automatic Gouging Consumable Detection, Compatible With Engine-Driven Welders, LVC Line Voltage Compensation, Pilot Arc Controller, Postflow Cooling Circuit, Power Factor Correction (PFC) Circuitry, Starts Without High Frequency
  • Ground Cord Length 12 ft
  • Maximum Pressure - Air Compressor 90 psi
  • Overall Height 9 in
  • Plasma Torch Type Handheld
  • Power Cord Length 12 ft
  • Standards CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list