!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLASMA CUTTER, AIRFORCE 12CI, 12 A, 12 FT HANDHELD

PLASMA CUTTER, AIRFORCE 12CI, 12 A, 12 FT HANDHELD

MILLER

PLASMA CUTTER, AIRFORCE 12CI, 12 A, 12 FT HANDHELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASMA CUTTER, AIRFORCE 12CI, 12 A, 12 FT HANDHELD

PLASMA CUTTER, AIRFORCE 12CI, 12 A, 12 FT HANDHELD

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,080.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW500564
  • Mfr. Model # 500564
  • UNSPSC # 23171518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.6 lbs

Product Details

This AirForce 12ci plasma cutter features diagnostic lights, inverter design, pilot arc Start, postflow cooling circuit, thermal overload protection and includes consumables kit, XT12R hand-held torch with 12 foot work cable with clamp. In addition, it is for use with: mild steel up to¼ inch thick. It has an overall depth of 13 inches, an overall width of 8.25 inch, an overall height of 10 inches, and weighs 25.1 pounds. It can be used for plasma cutting.

Technical Specs

  • Item Plasma Cutter
  • Effective Input Current 20 A @ 120V (Single-Phase)
  • For Maximum Material Thickness 1/4 in
  • Input Frequency 60 Hz
  • Max. Input Current 20 A @ 120V (Single-Phase)
  • Phase Single-Phase
  • Maximum Output Current 12 A
  • Plasma Cutting Output @ Duty Cycle 12 A @ 100V DC, 35%
  • Colour White
  • Features Diagnostic Lights, Inverter Design, Pilot Arc Start, Postflow Cooling Circuit, Thermal Overload Protection
  • Includes Consumables Kit, XT12R Hand-Held Torch with 12 ft Cable, 12 ft Work Cable with Clamp
  • Overall Height 10 in
  • Plasma Torch Type Handheld
  • Power Cord Length 7 ft
  • Standards CSA
  • Cutting Configuration Plasma Cutting
  • For Material Type Mild Steel
  • For Minimum Material Thickness 1/8 in
  • Input Voltage 120V AC
  • Open Circuit Voltage 375V DC
  • Plasma Cutter Model 500564
  • Plasma Cutting Minimum Output Current 12 A
  • Welding Processes Plasma Cutting
  • Cutting Cable Length 12 ft
  • Ground Cord Length 12 ft
  • Overall Depth 13 in
  • Overall Width 8.25 in
  • Plug Type 5-15P
  • Series AirForce 12ci
  • Weight 25.1 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list