!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENGINE-DRIVEN WELDER, BIG BLUE 500 PRO, DIESEL, 49 HP, KUBOTA V2403

ENGINE-DRIVEN WELDER, BIG BLUE 500 PRO, DIESEL, 49 HP, KUBOTA V2403

MILLER

ENGINE-DRIVEN WELDER, BIG BLUE 500 PRO, DIESEL, 49 HP, KUBOTA V2403 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENGINE-DRIVEN WELDER, BIG BLUE 500 PRO, DIESEL, 49 HP, KUBOTA V2403

ENGINE-DRIVEN WELDER, BIG BLUE 500 PRO, DIESEL, 49 HP, KUBOTA V2403

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78,028.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907736001
  • Mfr. Model # 907736001
  • UNSPSC # 23271424
  • CATALOGUE PAGE # 1453
  • Shipping Weight 1800.0 lbs

Product Details

This Big Blue 500 Pro engine-driven welder is model 907736001 and includes arcreach remote control technology. In addition, it is for use with: stainless steel, steel and for construction, fabrication, infrastructure, maintenance and repair. It has an overall depth of 69½ inches, an overall width of 28½ inches, an overall height of 46 inches, and weighs 1,750 pounds. It can be used for Air Carbon arc cutting and gouging, flux-cored welding, MIG welding, stick welding, TIG welding.

Technical Specs

  • Item Engine-Driven Welder
  • For Material Type Stainless Steel, Steel
  • MIG Welding Maximum Output Current 500 A
  • Phase Three-Phase
  • Start Type Electric
  • Stick Welding Minimum Output Current 20 A
  • TIG Welding Maximum Output Current 500 A
  • TIG Welding Output @ Duty Cycle 400 A @ 36V, 100%, 450 A @ 38V, 100%, 500 A @ 40V, 100%
  • Welding Mode CC/CV
  • Application Construction, Fabrication, Infrastructure, Maintenance and Repair
  • Continuous Auxiliary Power 20,000 W
  • Engine Brand Kubota
  • Fuel Tank Capacity 25 gal
  • Horsepower 49 hp
  • Model 907736001
  • Open Circuit Voltage 92V DC
  • Overall Height 46 in
  • Peak Auxiliary Power 27,000 W
  • Sound Level 65.9 dB (Idle), 74.3 dB (Weld)
  • Weight 1,750 lb
  • Colour Blue
  • Generator Fuel Type Diesel
  • MIG Welding Output @ Duty Cycle 400 A @ 36V, 100%, 450 A @ 38V, 100%, 500 A @ 40V, 100%
  • Polarity DC
  • Stick Welding Maximum Output Current 500 A
  • Stick Welding Output @ Duty Cycle 400 A @ 36V, 100%, 450 A @ 38V, 100%, 500 A @ 40V, 100%
  • TIG Welding Minimum Output Current 20 A
  • Remote Connection Type 14-Pin
  • Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG, Stick, TIG
  • Circuit Breaker Yes
  • Coolant Tank Capacity 9 qt
  • Engine Model Kubota V2403
  • Generator Outlets 20 A 120V GFCI 5-20R (4), 20 A 120V L6-20R (2), 50 A 120/240V 14-50R, 50 A 240V 15-50R
  • Includes ArcReach Remote Control Technology
  • Oil Capacity 10 qt
  • Overall Depth 69 1/2 in
  • Overall Width 28 1/2 in
  • Series Big Blue 500 Pro
  • Standards CSA
  • Enhanced Process Pulsed MIG (GMAW-P), RMD

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list