!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENGINE-DRIVEN WELDER, BLUE STAR 185, GASOLINE, 13 HP, KOHLER CH440, SMAW, GTAW

ENGINE-DRIVEN WELDER, BLUE STAR 185, GASOLINE, 13 HP, KOHLER CH440, SMAW, GTAW

MILLER

ENGINE-DRIVEN WELDER, BLUE STAR 185, GASOLINE, 13 HP, KOHLER CH440, SMAW, GTAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENGINE-DRIVEN WELDER, BLUE STAR 185, GASOLINE, 13 HP, KOHLER CH440, SMAW, GTAW

ENGINE-DRIVEN WELDER, BLUE STAR 185, GASOLINE, 13 HP, KOHLER CH440, SMAW, GTAW

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11,266.78 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907-664
  • Mfr. Model # 907664
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 1453
  • Shipping Weight 185.0 lbs

Product Details

This Blue Star 185 engine-driven welder is model 907664 and includes GFCI receptacles. In addition, it is for use with: stainless steel, steel and for applications including farm and ranch, maintenance and repair. It has an overall depth of 31.25 inches, an overall width of 20.63 inches, and an overall height of 24¾ inches, and weighs 296 pounds. It can be used for stick welding, TIG welding and meets CSA standards.

Technical Specs

  • Item Engine-Driven Welder
  • For Material Type Stainless Steel, Steel
  • MIG Welding Maximum Output Current 195 A
  • Phase Single-Phase
  • Start Type Electric
  • Stick Welding Minimum Output Current 60 A
  • TIG Welding Maximum Output Current 195 A
  • TIG Welding Output @ Duty Cycle 150 A @ 25V, 100%, 185 A @ 25V, 20%
  • Welding Processes Stick, TIG
  • Circuit Breaker Yes
  • Engine Brand Kohler
  • Fuel Tank Capacity 6.3 gal
  • Horsepower 13 hp
  • Model 907664
  • Overall Depth 31.25 in
  • Overall Width 20.63 in
  • Series Blue Star 185
  • Weight 296 lb
  • Colour Blue
  • Generator Fuel Type Gasoline
  • MIG Welding Minimum Output Current 60 A
  • Polarity DC
  • Stick Welding Maximum Output Current 195 A
  • Stick Welding Output @ Duty Cycle 150 A @ 25V, 100%, 185 A @ 25V, 20%
  • TIG Welding Minimum Output Current 60 A
  • Welding Mode CC
  • Application Farm and Ranch, Maintenance and Repair
  • Continuous Auxiliary Power 6,200 W
  • Engine Model Kohler CH440
  • Generator Outlets 20 A 120V GFCI 5-20R (4), 50 A 240V 6-50R
  • Includes GFCI Receptacles
  • Oil Capacity 1 13/32 qt
  • Overall Height 24 3/4 in
  • Peak Auxiliary Power 6,500 W
  • Standards CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list