This Champion 145 engine-driven welder is model 500563 and includes running gear. In addition, it is for use with: specialty metal, stainless steel, steel and for applications including farm, home, light fabrication, light maintenance and repair. It has an overall depth of 31¼ inch, an overall width of 20.63 inches, and an overall height of 24¾ inches, and weighs 222 pounds. It can be used for stick welding and meets the standards for CSA, ISO 9001.
Technical Specs
ItemEngine-Driven Welder
For Material TypeSpecialty Metal, Stainless Steel, Steel
PhaseSingle-Phase
Start TypeRecoil
Stick Welding Minimum Output Current40 A
Welding ModeCC
ApplicationFarm, Home, Light Fabrication, Light Maintenance and Repair
Engine BrandBriggs and Stratton
Engine ModelBriggs & Stratton 1450 Intek
Generator Outlets20 A 120V GFCI 5-20R (4), 50 A 240V 6-50R