!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOWMETER REGULATOR, CGA 320 INLET, ⅝"-18 F RH OUTLET

FLOWMETER REGULATOR, CGA 320 INLET, ⅝"-18 F RH OUTLET

MILLER

FLOWMETER REGULATOR, CGA 320 INLET, ⅝"-18 F RH OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOWMETER REGULATOR, CGA 320 INLET, ⅝"-18 F RH OUTLET

FLOWMETER REGULATOR, CGA 320 INLET, ⅝"-18 F RH OUTLET

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $444.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW22-80-320
  • Mfr. Model # 22-80-320
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This flowmeter regulator is made of brass. It features shatter-resistant multi-scale flow tube, sure-seat filtered high-pressure seat assembly, self-centreing ball buide. In addition, it is designed for applications including MIG, TIG. It meets the standards for UL listed.

Technical Specs

  • ItemFlowmeter Regulator
  • Mounting TypeCylinder
  • Inlet Thread DirectionRight Hand
  • Inlet Connection TypeNGO
  • Outlet Pressure (Maximum)80 psig
  • Outlet Connection Size5/8"-18
  • Argon Flow Rate (Maximum)80 scfh
  • Number of StagesSingle Stage
  • ApplicationMIG, TIG
  • Body MaterialBrass
  • Carbon Dioxide Flow Rate (Minimum)10 scfh
  • Duty RatingHeavy Duty
  • Flowmeter Series20
  • Hose Fitting SizeB (Inert)
  • Outlet Pressure (Minimum)0 psig
  • StandardsUL Listed
  • Compatible Gas Type Argon, Carbon Dioxide, Helium
  • Inlet Connection Gender Male
  • Inlet Connection Size 0.825"-14
  • Maximum Inlet Pressure 3,000 psig
  • Outlet Connection Gender Female
  • Outlet Connection Type UNF
  • Carbon Dioxide Flow Rate (Maximum) 80 scfh
  • Product Type Flowmeter Regulator
  • Argon Flow Rate (Minimum) 10 scfh
  • CGA Number CGA 320
  • Diaphragm Material Neoprene
  • Features Shatter-Resistant Multi-Scale Flow Tube, Sure-Seat Filtered High-Pressure Seat Assembly, Self-Centering Ball Buide
  • Gauge Diameter 2 in
  • Maximum Gauge Inlet Pressure 3,000 psig
  • Outlet Thread Direction Right Hand
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list