!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLOW GAUGE REGULATOR, CGA 580 INLET, ⅝"-18 F RH OUTLET, FLOW GAUGE REGULATOR

FLOW GAUGE REGULATOR, CGA 580 INLET, ⅝"-18 F RH OUTLET, FLOW GAUGE REGULATOR

MILLER-SMITH EQUIPMENT

FLOW GAUGE REGULATOR, CGA 580 INLET, ⅝"-18 F RH OUTLET, FLOW GAUGE REGULATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOW GAUGE REGULATOR, CGA 580 INLET, ⅝"-18 F RH OUTLET, FLOW GAUGE REGULATOR

FLOW GAUGE REGULATOR, CGA 580 INLET, ⅝"-18 F RH OUTLET, FLOW GAUGE REGULATOR

MILLER-SMITH EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $347.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SMW31-50-580
  • Mfr. Model # 31-50-580
  • UNSPSC # 40142201
  • CATALOGUE PAGE # 1473
  • Shipping Weight 2.48 lbs

Product Details

Exceptional value and compact design, provides precise shield gas regulation for MIG and TIG welding applications and more. Shatter resistant polycarbonate flow tube features triple scale for Argon, Helium and Argon/CO2 and has packless O-ring flow tube seal which reduces maintenance.

Technical Specs

  • Item Flow Gauge Regulator
  • Mounting Type Cylinder
  • Inlet Thread Direction Right Hand
  • Inlet Connection Type NGO
  • Outlet Pressure (Maximum) 50 psig
  • Outlet Connection Size 5/8"-18
  • Argon Flow Rate (Maximum) 50 scfh
  • Number of Stages Single Stage
  • Application General Purpose
  • Body Material Brass
  • Control Type Knob
  • Duty Rating Heavy Duty
  • Flowmeter Series 30
  • Hose Fitting Size B (Inert)
  • Outlet Thread Direction Right Hand
  • Compatible Gas Type Argon
  • Inlet Connection Gender Female
  • Inlet Connection Size 0.965"-14
  • Maximum Inlet Pressure 3,000 psig
  • Outlet Connection Gender Female
  • Outlet Connection Type UNF
  • Carbon Dioxide Flow Rate (Maximum) 50 scfh
  • Product Type Flow Gauge Regulator
  • Argon Flow Rate (Minimum) 10 scfh
  • CGA Number CGA 580
  • Diaphragm Material Neoprene
  • Features Three-Year Warranty, Self-Resetting Pressure Relief Valve
  • Gauge Diameter 2 in
  • Maximum Gauge Inlet Pressure 3,000 psig
  • Standards UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list