!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MACHINE BASE, COMPATIBLE WITH MILL DRILL, 35½ IN OVERALL H, 20 IN MAX L, 20 IN MAX DP

MACHINE BASE, COMPATIBLE WITH MILL DRILL, 35½ IN OVERALL H, 20 IN MAX L, 20 IN MAX DP

DAYTON

MACHINE BASE, COMPATIBLE WITH MILL DRILL, 35½ IN OVERALL H, 20 IN MAX L, 20 IN MAX DP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINE BASE, COMPATIBLE WITH MILL DRILL, 35½ IN OVERALL H, 20 IN MAX L, 20 IN MAX DP

MACHINE BASE, COMPATIBLE WITH MILL DRILL, 35½ IN OVERALL H, 20 IN MAX L, 20 IN MAX DP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,637.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53UH26
  • Mfr. Model # 53UH26
  • UNSPSC # 23152202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Product Details

This machine base is made out of steel. In addition, it features hinged door with latch. It is compatible with Mill Drills. This machine base includes chip tray, hinge door.

Technical Specs

  • Item Machine Base
  • Overall Height 35 1/2 in
  • Max. Depth 20 in
  • Features Hinged Door with Latch
  • Material - Machining Steel
  • Compatible with Product Type Mill Drills
  • Max. Length 20 in
  • Weight Capacity 255 lb
  • Includes Chip Tray, Hinge Door
  • Type Medium Duty

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list