!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDEXABLE SQUARE SHOULDER END MILL, 1 IN MAX CUTTING DIA, WELDON FLAT, ¾ IN SHANK DIA

INDEXABLE SQUARE SHOULDER END MILL, 1 IN MAX CUTTING DIA, WELDON FLAT, ¾ IN SHANK DIA

WIDIA

INDEXABLE SQUARE SHOULDER END MILL, 1 IN MAX CUTTING DIA, WELDON FLAT, ¾ IN SHANK DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE SQUARE SHOULDER END MILL, 1 IN MAX CUTTING DIA, WELDON FLAT, ¾ IN SHANK DIA

INDEXABLE SQUARE SHOULDER END MILL, 1 IN MAX CUTTING DIA, WELDON FLAT, ¾ IN SHANK DIA

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $456.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID100Z03W075XD11
  • Mfr. Model # VSM11D100Z03W075XD11
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.371 lbs

Product Details

This indexable square shoulder end mill is for use on face milling, helical milling, pocketing, ramping: blank, side/shoulder milling: square end. This indexable square shoulder end mill features effective internal coolant feature, increased ramping capability, precisely reaching the cutting edge, superior wall and surface finish. Plus it has 3¼ inch length, is coolant through, and a right hand cutting direction.

Technical Specs

  • Item Indexable Square Shoulder End Mill
  • Shank Type - Machining Weldon Flat
  • Overall Length 3 1/4 in
  • Coolant Fed Coolant Through
  • Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
  • Cutting Direction Right Hand
  • Features Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
  • Insert Holding Type Screw
  • Insert Size 110408
  • ISO Number VSM11D100Z03W075XD11
  • Min. Cutting Dia. 1 in
  • Number of Coolant Holes 1
  • Rake -6.6 Degrees Radial, 8 Degrees Axial
  • Toolholder Style XDPT11
  • Max. Cutting Dia. 1 in
  • Shank Dia. 3/4 in
  • Side Cutting Edge Angle 0 Degrees
  • ANSI Code VSM11D100Z03W075XD11
  • Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
  • Depth of Cut 0.4530 in
  • Head Projection Length 1.2200 in
  • Insert Shape 75 Degrees Parallelogram
  • Insert Style XD.T PD R
  • Max. Speed 29,900 RPM
  • Neck Dia. 0
  • Number of Inserts 3
  • Shank Length 2.0300 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list