!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDEXABLE SQUARE SHOULDER END MILL, 1¼ IN MAX CUTTING DIA, WELDON FLAT, 1 IN SHANK

INDEXABLE SQUARE SHOULDER END MILL, 1¼ IN MAX CUTTING DIA, WELDON FLAT, 1 IN SHANK

WIDIA

INDEXABLE SQUARE SHOULDER END MILL, 1¼ IN MAX CUTTING DIA, WELDON FLAT, 1 IN SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE SQUARE SHOULDER END MILL, 1¼ IN MAX CUTTING DIA, WELDON FLAT, 1 IN SHANK

INDEXABLE SQUARE SHOULDER END MILL, 1¼ IN MAX CUTTING DIA, WELDON FLAT, 1 IN SHANK

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $719.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDD125Z03W100SN12
  • Mfr. Model # VSM890D125Z03W100SN12
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.888 lbs

Product Details

This indexable square shoulder end mill is for use on face milling, side/shoulder milling: square end. This indexable square shoulder end mill features cutter bodies with internal coolant supply, less bur creation on the workpiece, optimized chip gash design for proper chip evacuation, user-friendly pocket numbering system. Plus it has 4.53 inch length, is coolant through, and a right hand cutting direction.

Technical Specs

  • Item Indexable Square Shoulder End Mill
  • Shank Type - Machining Weldon Flat
  • Overall Length 4.5300 in
  • Coolant Fed Coolant Through
  • Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP15, Torx Plus Drive Wrench DT15IP
  • Cutting Direction Right Hand
  • Features Cutter Bodies with Internal Coolant Supply, Less Bur Creation on the Workpiece, Optimized Chip Gash Design for Proper Chip Evacuation, User-Friendly Pocket Numbering System
  • Insert Holding Type Screw
  • Insert Size 120408
  • ISO Number VSM890D125Z03W100SN12
  • Min. Cutting Dia. 1 1/4 in
  • Number of Coolant Holes 1
  • Rake -12.9 Degrees Radial, 3 Degrees Axial
  • Toolholder Style SN12
  • Max. Cutting Dia. 1 1/4 in
  • Shank Dia. 1 in
  • Side Cutting Edge Angle 0 Degrees
  • ANSI Code VSM890D125Z03W100SN12
  • Cutting Application Face Milling, Side/Shoulder Milling: Square End
  • Depth of Cut 0.3872 in
  • Head Projection Length 2 1/4 in
  • Insert Shape Square
  • Insert Style SNHX PNERMM
  • Max. Speed 33,400 RPM
  • Neck Dia. 0.9843 in
  • Number of Inserts 3
  • Shank Length 2.2800 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list