!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIG WELDING WIRE, ALUMINUM, ER5356, 3/64 IN, 20 LB, SUPERGLAZE 5356

MIG WELDING WIRE, ALUMINUM, ER5356, 3/64 IN, 20 LB, SUPERGLAZE 5356

LINCOLN ELECTRIC

MIG WELDING WIRE, ALUMINUM, ER5356, 3/64 IN, 20 LB, SUPERGLAZE 5356 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDING WIRE, ALUMINUM, ER5356, 3/64 IN, 20 LB, SUPERGLAZE 5356

MIG WELDING WIRE, ALUMINUM, ER5356, 3/64 IN, 20 LB, SUPERGLAZE 5356

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $317.30 / SPOOL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LNEED030282
  • Mfr. Model # ED030282
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

It is a great general purpose filler alloy designed for the welding of 5XXX series alloys when 40,000 PSI (276 MPa) tensile strength is not required. AWS: ER5356 aluminum MIG wire. Shielding gas: 100% argon, argon/helium mixtures - flow rate 30 - 50 CFH.

Technical Specs

  • Item MIG Welding Wire
  • Material Aluminum
  • Wire Diameter 0.047 in
  • Series SuperGlaze 5356
  • For Material Type Aluminum to Aluminum
  • Welding Current Designation DCEP
  • Tensile Strength (Minimum Required) 38 ksi
  • Standards AWS A5.10
  • Shielding Type Gas-Shielded
  • Spool Width 4 in
  • AWS Classification ER5356
  • Process MIG Welding (GMAW)
  • Spool Type Plastic Spool
  • Weight 20 lb
  • For Material Grade 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039
  • For Welding Position Flat, Horizontal, Overhead, Vertical-Up
  • Compatible Shielding Gas 100% Argon, 75% Argon/25% Helium
  • Arbor Hole Diameter 2 in
  • Spool Diameter 11 7/8 in
  • Wire Type Solid

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list