!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MID ARC BATHROOM FAUCET: AMERICAN STD, COLONY PRO, CHROME FINISH, 1.2 GPM, MANUAL

MID ARC BATHROOM FAUCET: AMERICAN STD, COLONY PRO, CHROME FINISH, 1.2 GPM, MANUAL

AMERICAN STANDARD

MID ARC BATHROOM FAUCET: AMERICAN STD, COLONY PRO, CHROME FINISH, 1.2 GPM, MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
MID ARC BATHROOM FAUCET: AMERICAN STD, COLONY PRO, CHROME FINISH, 1.2 GPM, MANUAL

MID ARC BATHROOM FAUCET: AMERICAN STD, COLONY PRO, CHROME FINISH, 1.2 GPM, MANUAL

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $164.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG448M89
  • Mfr. Model # 7075004002
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Item Mid Arc Bathroom Faucet
  • Faucet Type Bathroom Sink Faucet
  • Faucet Installation Style Centerset
  • Faucet Activation Manual
  • Faucet Handle Material Metal
  • Faucet Finish Chrome
  • Series Colony Pro
  • Flow Rate 1.2 gpm
  • Ligature Resistant No
  • Standards ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
  • Water Inlet Connection Size 3/8 in
  • Replacement Cartridge Mfr. Model Number M951483-0070A
  • Valve Type - Faucets Hot/Cold Cartridge
  • Manufacturers Warranty Length Lifetime Limited Warranty
  • Spout Height 3 3/16 in
  • Max. Mounting Hole Center Distance 4 in
  • Temperature Control Yes
  • Mounting Type - Faucet Deck
  • Number of Holes 2
  • Number of Handles 1
  • Faucet Handle Type Joystick
  • Faucet Spout Shape Mid Arc
  • Plumbing Brand American Standard
  • Faucet Body Material Metal
  • Flow Outlet Type - Faucet Aerated
  • ADA Compliance Yes
  • CEC Compliant CEC Compliant
  • Water Inlet Connection Type Push in Compression
  • Includes Metal body with metal lever handle.
  • Features Water-Repellant
  • Spout Length 4 1/2 in
  • Spout Reach 4 1/2 in
  • Max. Installation Surface Thickness 2 3/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list