!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MICROWAVE,120V AC,12 51/34 IN H

MICROWAVE,120V AC,12 51/34 IN H

DANBY

MICROWAVE,120V AC,12 51/34 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICROWAVE,120V AC,12 51/34 IN H

MICROWAVE,120V AC,12 51/34 IN H

DANBY

https://catalogue.grainger.ca/?hybris=true
  • Item # DBYDDMW1060BSS6
  • Mfr. Model # DDMW1060BSS-6
  • UNSPSC # 52141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.3 lbs

Technical Specs

  • Item Microwave
  • Oven Capacity 1 cu ft
  • Overall Width 20 1/2 in
  • Appliance Colour Black: Silver
  • Convection Cooking Yes
  • Cooking Wattage 1,000
  • Features Air Fry, Micro/Grill
  • Interior Height 9 8/16 in
  • Manufacturer Warranty Length 18 months P & L
  • Power Levels 10
  • Turntable Material Glass
  • Weight 41 lb
  • Microwave Style Countertop
  • Overall Height 12 51/34 in
  • Overall Depth 20 in
  • Energy Star Compliant No
  • Microwave Turntable Yes
  • 1-Touch Settings Yes
  • Interior Depth 13 11/16 in
  • Interior Width 13 1/16 in
  • Plug Type 3 Prong
  • Standards cUL
  • Voltage 120V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list