!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MICROWAVE,0.9 CU FT CAPACITY,BLACK,27 LB

MICROWAVE,0.9 CU FT CAPACITY,BLACK,27 LB

DANBY

MICROWAVE,0.9 CU FT CAPACITY,BLACK,27 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICROWAVE,0.9 CU FT CAPACITY,BLACK,27 LB

MICROWAVE,0.9 CU FT CAPACITY,BLACK,27 LB

DANBY

https://catalogue.grainger.ca/?hybris=true
  • Item # DBYDBMW0920BBB
  • Mfr. Model # DBMW0920BBB
  • UNSPSC # 52141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.76 lbs

Technical Specs

  • Item Microwave
  • Oven Capacity 0.9 cu ft
  • Overall Width 19 7/64 in
  • Appliance Colour Black
  • Convection Cooking No
  • Cooking Wattage 900 W
  • Features Auto Cook, Auto Defrost, Child/Control Lock Out Options
  • Interior Height 8 11/16 in
  • Manufacturer Warranty Length 1 yr Labor, Parts With Carry In Service
  • Power Levels 10
  • Turntable Material Glass
  • Weight 27 lb
  • Microwave Style Countertop
  • Overall Height 11 39/64 in
  • Overall Depth 14 29/32 in
  • Energy Star Compliant No
  • Microwave Turntable Yes
  • 1-Touch Settings Yes
  • Interior Depth 13 11/16 in
  • Interior Width 12 6/16 in
  • Plug Type Three-Prong
  • Standards UL Listed
  • Voltage 120V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list