!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MICROSWITCH SPDT SNAP ACTION

MICROSWITCH SPDT SNAP ACTION

HONEYWELL MICRO SWITCH

MICROSWITCH SPDT SNAP ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MICROSWITCH SPDT SNAP ACTION

MICROSWITCH SPDT SNAP ACTION

HONEYWELL MICRO SWITCH

Clearance Price :
$13.61 / EACH

Your Price : $54.43 / EACH

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6DXC0
  • Mfr. Model # 6DXC0
  • UNSPSC # 39121505
  • CATALOGUE PAGE # 73
  • Shipping Weight 0.1 lbs

Technical Specs

  • Snap Action Switch Type Industrial Snap Action Switch
  • Actuator Type - Snap Action Switch Overtravel, Plunger
  • AC Contact Rating - Snap Action Switch 25 A @ 480V
  • Contact Form- Switches SPDT
  • Height - Snap Action Switch 0.95 in
  • Depth - Snap Action Switch 0.07 in
  • Mounting Dimension - Snap Action Switch 1.00 in Centers
  • Watertight - Snap Action Switch No
  • Operating Force 14.0 to 22.0 oz
  • Release Force 10.00 oz
  • Over Travel 0.094 in
  • Housing Material Phenolic
  • Basic Actuator Type - Snap Action Switch Plunger
  • Item Large Snap Switch
  • DC Contact Rating - Snap Action Switch 25 A @ 250V
  • Lever Actuator Length - Snap Action Switch Not Applicable
  • Width - Snap Action Switch 1.94 in
  • Electrical Connection - Snap Action Switch Screw
  • Number of Circuits - Snap Action Switch 1
  • Series BE
  • Max. Pretravel 0.05 in
  • Differential Travel 0.0020 in
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Standards UL, CSA

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list