!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MICROMETER TORQUE WRENCH,1/2IN DRIVE SZ

MICROMETER TORQUE WRENCH,1/2IN DRIVE SZ

PROTO

MICROMETER TORQUE WRENCH,1/2IN DRIVE SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICROMETER TORQUE WRENCH,1/2IN DRIVE SZ

MICROMETER TORQUE WRENCH,1/2IN DRIVE SZ

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $449.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG426F11
  • Mfr. Model # J6015C
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 309
  • Shipping Weight 4.8 lbs

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 1/2 in
  • Torque Increments 1 ft-lb
  • Primary Scale Maximum Torque 150 ft-lb
  • Ratcheting No
  • Torque Adjustability Adjustable
  • Clockwise Accuracy +/- 4%
  • Corrosion Resistant Yes
  • Nonsparking No
  • Extended Data Testing No
  • Torque Setting Adjustable
  • Finish Chrome
  • Handle Type Knurled
  • Handle Colour Silver
  • Min. Arc Swing 15 Degrees
  • Number of Geared Teeth 24
  • Overall Width 1 1/8 in
  • Standards ASME B107.300-2010, SAE AS28431A, SAE AS4984A
  • Head Movement Fixed
  • Torque Measurement Type Foot-Pound
  • Torque Range 30 ft-lb to 150 ft-lb
  • Primary Scale Minimum Torque 30 ft-lb
  • Head Type Standard
  • Rotation Clockwise and Counterclockwise
  • Tether Style Tether Capable
  • Counterclockwise Accuracy +/- 6%
  • Insulated No
  • Calibration Certificate Included No
  • Torque Limiting Mechanism Click-Type
  • Visual/Audible Indicators Audible Click
  • Material Alloy Steel
  • Handle Material Alloy Steel
  • Dual Scale Yes
  • Min. Number of Cycles 5,000
  • Overall Length 20 1/4 in
  • Includes (1) Case
  • Weight 5 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list