!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECHANICAL MICROMETER HEAD, 0 MM TO 6.5MM RANGE, 05MM ACCURACY, 3.5MM SPINDLE DIA

MECHANICAL MICROMETER HEAD, 0 MM TO 6.5MM RANGE, 05MM ACCURACY, 3.5MM SPINDLE DIA

MITUTOYO

MECHANICAL MICROMETER HEAD, 0 MM TO 6.5MM RANGE, 05MM ACCURACY, 3.5MM SPINDLE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICAL MICROMETER HEAD, 0 MM TO 6.5MM RANGE, 05MM ACCURACY, 3.5MM SPINDLE DIA

MECHANICAL MICROMETER HEAD, 0 MM TO 6.5MM RANGE, 05MM ACCURACY, 3.5MM SPINDLE DIA

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $105.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT148-201
  • Mfr. Model # 148-201
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This mechanical micrometers head has a chrome finish. It has a plain thimble and meets the standards for JIS B 7502. This mechanical micrometers head includes spanner.

Technical Specs

  • Item Mechanical Micrometre Head
  • Resolution 0.01 mm
  • Dimension Type Metric
  • Operation Type Mechanical
  • Spindle Shape Flat
  • Includes Spanner
  • Long Form Calibration Certificate No
  • Minimum Measurement - mm 0 mm
  • Spindle Diameter 3.5 mm
  • Standards JIS B 7502
  • Range 0 mm to 6.5 mm
  • Accuracy +/-0.005 mm
  • Mounting Hub Diameter 3/8 in
  • Rotating Spindle (Yes/No) Yes
  • Thimble Type Plain
  • Lock Nut Type Spindle-Lock
  • Maximum Measurement - mm 6.5 mm
  • Scale Finish Chrome
  • Spindle Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list