!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MICROMETER, CARBIDE ANVIL, +/-0.0002 IN ACCURACY, INSPECTION CERTIFIED

MICROMETER, CARBIDE ANVIL, +/-0.0002 IN ACCURACY, INSPECTION CERTIFIED

MITUTOYO

MICROMETER, CARBIDE ANVIL, +/-0.0002 IN ACCURACY, INSPECTION CERTIFIED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICROMETER, CARBIDE ANVIL, +/-0.0002 IN ACCURACY, INSPECTION CERTIFIED

MICROMETER, CARBIDE ANVIL, +/-0.0002 IN ACCURACY, INSPECTION CERTIFIED

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,248.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT369-351-30
  • Mfr. Model # 369-351-30
  • UNSPSC # 41111634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.96 lbs

Product Details

This micrometre includes a battery and a plastic case. This micrometre meets the standards for Inspection Certified. Plus it has +/-0.0002 inch accuracy.

Technical Specs

  • ItemMicrometre
  • Resolution0.00005 in
  • IP RatingIP65
  • Long Form Calibration CertificateNo
  • Thimble TypeRatchet
  • Battery SizeSR44
  • Display TypeLCD
  • Includes BatteryYes
  • Maximum Measurement - Inch2 in
  • Minimum Measurement - Inch1 in
  • Rotating Spindle (Yes/No)No
  • Spindle ShapeDisc
  • Range 1 in to 2 in
  • Accuracy +/-0.0002 in
  • SPC Output Yes
  • Dimension Type Inch/Metric
  • Anvil Material Carbide
  • Case Type Plastic Case
  • Functions Origin-Set, Zero, ABS, Data Hold, Data output, Inch/mm Conversion, Function Lock Alarm: Low Voltage, Counting Value Composition Error
  • Lock Nut Type Clamp, Screw
  • Maximum Measurement - mm 50.8 mm
  • Minimum Measurement - mm 25.4 mm
  • Spindle Material Carbide
  • Standards Inspection Certified
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list