!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MICROMETER ADJUSTABLE TORQUE WRENCH

MICROMETER ADJUSTABLE TORQUE WRENCH

STURTEVANT RICHMONT

MICROMETER ADJUSTABLE TORQUE WRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICROMETER ADJUSTABLE TORQUE WRENCH

MICROMETER ADJUSTABLE TORQUE WRENCH

STURTEVANT RICHMONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $451.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53CA70
  • Mfr. Model # 3 SDR 750I MG
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 309
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Micrometer Adjustable Torque Wrench
  • Drive Size 3/8 in
  • Torque Increments 5 in-lb
  • Primary Scale Maximum Torque 750 in-lb
  • Ratcheting Yes
  • Tether Style Tether Capable
  • Corrosion Resistant No
  • Nonsparking No
  • Extended Data Testing Yes, NIST, ISO 17025
  • Torque Setting Adjustable
  • Finish Chrome
  • Handle Type Knurled
  • Handle Colour Silver
  • Min. Arc Swing 12 Degrees
  • Number of Geared Teeth 30
  • Overall Width 1 13/32 in
  • Standards ASME B107.300-2010, ISO 6789
  • Head Movement Ratcheting
  • Torque Measurement Type Inch-Pound
  • Torque Range 150 in-lb to 750 in-lb
  • Primary Scale Minimum Torque 150 in-lb
  • Head Type Standard
  • Rotation Clockwise
  • Clockwise Accuracy +/- 4%
  • Insulated No
  • Calibration Certificate Included Yes
  • Torque Limiting Mechanism Click-Type
  • Visual/Audible Indicators Audible Click
  • Material Alloy Steel
  • Handle Material Aluminum
  • Dual Scale No
  • Min. Number of Cycles 5,000
  • Overall Length 15 1/4 in
  • Includes (1) Case
  • Weight 1.5 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list