!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OUTSIDE MICROMETER, +/-0.00015 IN ACCURACY, 36 IN TO 42 IN

OUTSIDE MICROMETER, +/-0.00015 IN ACCURACY, 36 IN TO 42 IN

MITUTOYO

OUTSIDE MICROMETER, +/-0.00015 IN ACCURACY, 36 IN TO 42 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTSIDE MICROMETER, +/-0.00015 IN ACCURACY, 36 IN TO 42 IN

OUTSIDE MICROMETER, +/-0.00015 IN ACCURACY, 36 IN TO 42 IN

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,805.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT104-205
  • Mfr. Model # 104-205
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 1317
  • Shipping Weight 1.0 lbs

Product Details

Wide range outside micrometer has a carbide tipped spindle. Wide measuring range with interchangeable anvils. Range 36-42 inches and resolution 0.001 inches.

Technical Specs

  • Item Outside Micrometre
  • Resolution 0.00100 in
  • Dimension Type Inch
  • Thimble Type Ratchet
  • Case Type Wooden Case
  • Maximum Measurement - Inch 42 in
  • Minimum Measurement - Inch 36 in
  • Rotating Spindle (Yes/No) Yes
  • Spindle Shape Flat
  • Range 36 in to 42 in
  • Accuracy +/-0.00015 in
  • Operation Type Mechanical
  • Case Included Yes
  • Includes Case
  • Maximum Measurement - mm 1066.8 mm
  • Minimum Measurement - mm 914.4 mm
  • Spindle Material Carbide

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list