!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MICROFIBER JANITOR CART,BLACK,PLSTC/ALUM

MICROFIBER JANITOR CART,BLACK,PLSTC/ALUM

RUBBERMAID

MICROFIBER JANITOR CART,BLACK,PLSTC/ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICROFIBER JANITOR CART,BLACK,PLSTC/ALUM

MICROFIBER JANITOR CART,BLACK,PLSTC/ALUM

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $830.54 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1PBJ7
  • Mfr. Model # FG9T7300BLA
  • UNSPSC # 47121501
  • CATALOGUE PAGE # 776
  • Shipping Weight 60.0 lbs

Technical Specs

  • ItemMicrofiber Janitor Cart
  • Overall Height44 in
  • Includes BinsYes
  • Includes Waste ContainerYes
  • Number of Shelves3
  • Overall Width22 in
  • Caster MaterialThermoplastic Rubber
  • FeaturesInterchangeable Handles and Removable Platform, Mop Bucket Platform with Securing Grooves
  • Frame MaterialPlastic
  • Nonmarking CastersYes
  • Storage Space Capacity7.25 cu ft
  • Wheel Diameter8 in
  • Wheel TypePneumatic
  • Overall Depth 48 in
  • Includes (2) Bottle Caddies, (4) Safety Sign Holders, (5) Mop Grip Holders, Molded Tool Holders
  • Includes Shelves Yes
  • Lockable No
  • Waste Container Capacity 34 gal
  • Caster Diameter 4 in
  • Caster Type Swivel
  • Frame Colour Black
  • Lock Type Non-Locking
  • Shelf Configuration (1) Bottom Shelf, (1) Front Bottom Extension, (1) Middle Shelf, (1) Worktop Shelf
  • Weight 53 lb
  • Wheel Material Thermoplastic Rubber
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list