!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MICROFIBER JANITOR CART,BLACK,PLSTC/ALUM

MICROFIBER JANITOR CART,BLACK,PLSTC/ALUM

RUBBERMAID

MICROFIBER JANITOR CART,BLACK,PLSTC/ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICROFIBER JANITOR CART,BLACK,PLSTC/ALUM

MICROFIBER JANITOR CART,BLACK,PLSTC/ALUM

RUBBERMAID

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1PBJ8
  • Mfr. Model # FG9T7400BLA
  • UNSPSC # 47121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Item Microfiber Janitor Cart
  • Overall Height 44 in
  • Includes Bins Yes
  • Includes Waste Container Yes
  • Number of Shelves 3
  • Overall Width 22 in
  • Frame Colour Black
  • Weight 53 lb
  • Frame Material Plastic
  • Caster Type Swivel
  • Wheel Diameter 8 in
  • Shelf Configuration (1) Bottom Shelf, (1) Front Bottom Extension, (1) Middle Shelf, (1) Worktop Shelf
  • Overall Depth 48 in
  • Includes (2) Bottle Caddies, (4) Safety Sign Holders, (5) Mop Grip Holders, Molded Tool Holders
  • Includes Shelves Yes
  • Lockable No
  • Waste Container Capacity 34 gal
  • Features Interchangeable Handles and Removable Platform, Mop Bucket Platform with Securing Grooves
  • Lock Type Non-Locking
  • Wheel Type Pneumatic
  • Wheel Material Thermoplastic Rubber
  • Caster Material Thermoplastic Rubber
  • Caster Diameter 4 in
  • Nonmarking Casters Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list