!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MICROCENT TUBE,2ML,NON-STERILE,PP,PK1000

MICROCENT TUBE,2ML,NON-STERILE,PP,PK1000

LAB SAFETY SUPPLY

MICROCENT TUBE,2ML,NON-STERILE,PP,PK1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICROCENT TUBE,2ML,NON-STERILE,PP,PK1000

MICROCENT TUBE,2ML,NON-STERILE,PP,PK1000

LAB SAFETY SUPPLY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.37 / PACKAGE of 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG11L820
  • Mfr. Model # 229448
  • UNSPSC # 41121703
  • CATALOGUE PAGE # 213
  • Shipping Weight 2.65 lbs

Technical Specs

  • Item Microcentrifuge Tube
  • Labware Nominal Capacity - Metric 2 mL
  • Labware Length - Metric 43.1mm
  • Labware Basic Material Plastic
  • Sterile/Non-Sterile Non-Sterile
  • Temp. Range (C) -80 Degrees to 121 Degrees
  • Labware Body Colour Clear
  • For Use With Centrifugation/Liquid Handling
  • Special Features May Be Autoclaved, Non-Sterile, Self-Standing
  • GPI Thread Size/Finish 16000
  • Labware Tube Type Microcentrifuge Tube
  • Labware Outside Dia. - Metric 10.6 mm
  • Graduation Range 0.2 to 2mL
  • Labware Body Material Polypropylene
  • Autoclavable Yes
  • Temp. Range (F) -112 Degrees to 249.8 Degrees
  • Graduation Subdivisions 0.1mL
  • Max. Relative Centrifugal Force (xG) 16,000
  • Tolerance +/-2%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list