!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXAMINATION GLOVES, S, 9.1 IN, CREAM, NATURAL RUBBER LATEX

EXAMINATION GLOVES, S, 9.1 IN, CREAM, NATURAL RUBBER LATEX

MICROFLEX

EXAMINATION GLOVES, S, 9.1 IN, CREAM, NATURAL RUBBER LATEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
EXAMINATION GLOVES, S, 9.1 IN, CREAM, NATURAL RUBBER LATEX

EXAMINATION GLOVES, S, 9.1 IN, CREAM, NATURAL RUBBER LATEX

MICROFLEX

Clearance Price :
$12.56 / BOX of 150

Your Price : $50.24 / BOX of 150

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL6015301
  • Mfr. Model # 6015301
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These EN/FDA-certified, cream, small, disposable examination gloves have a 9.1-inch length. These powder-free gloves are made of natural rubber latex. They have dexterity, elasticity, a natural fit, and superior tactile sensitivity features, which make them ideal for applications such as brief, low-risk examination procedures and environmentally friendly facilities.

Technical Specs

  • Item Disposable Glove
  • Anti-Static No
  • Disposable Glove Type Medical
  • Finger Thickness 6.30 mil
  • Length 9 1/8 in
  • Medical Glove Type Exam
  • Powdered/Powder-Free Powder-Free
  • Sterile/Non-Sterile Non-Sterile
  • ISO Class ISO 9001, ISO 10993-10,2002, ISO 13485
  • Tested for Chemotherapy Drugs No
  • Size - Numeric 6.5 to 7
  • Acceptable Quality Level (AQL) 1.5
  • Colour Cream
  • Features Standard Cuff Length, Secure grip, Heightened sensitivity, Easy donning, excellent elasticity and memory, secure fit
  • Latex-Free No
  • Material Latex Rubber, Polymer
  • Palm Thickness 4.70 mil
  • Standards ASTM D3578, EN 420,2003 + A1,2009, FDA21 CFR 177-2600-US Food Contact Approved, ISO 9001, ISO 10993-10,2002, ISO 13485
  • Texture Location Full
  • Series MICRO-TOUCH PLUS
  • Size- Alpha S
  • Latex Content Contains Latex

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list