HID BULB, METAL HALIDE, MR16, 2-PIN (GX10), 20 W, 3000K, 1,000 LUMENS, CLEAR
HID BULB, METAL HALIDE, MR16, 2-PIN (GX10), 20 W, 3000K, 1,000 LUMENS, CLEAR
PHILIPS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This metal halide hid bulb meets the standards for ANSI. It also has voltage of 95V, 20 watts, a 2-pin (GX10) bulb base, is not shatter resistant, 1,000 lumens, plus it has a rated life of 15,000 hours, and a one-year manufacturer's warranty.
Technical Specs
Item Metal Halide HID Bulb
Bulb Dia. 2 in
Bulb Shape MR16
Colour Rendering Index 85
Lumens 1,000 lm
Overall Length 2 1/2 in
Voltage 95V
Bulb Beam Angle 25 Degrees
Rated Life 15,000 hr
For Enclosed Fixtures No
Indoor/Outdoor Usage Indoor, Outdoor
ANSI Code C156, O
Light Colour White
Bulb Base Type 2-Pin (GX10)
Bulb Housing Glass
Bulb Designation CDM-MR16/20W/830/25D ELITE
Colour Temperature 3,000K
Light Technology Metal Halide
Shatter-Resistant No
Watts 20 W
Bulb Finish Clear
Dimmable No
Bulb Operating Position Universal
Standards ANSI
Bulb Manufacturers Warranty Length 1 yr
Country of Origin Belgium
(subject to change)