!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAP & DIE SET, 40 PIECES, M3X0.5 MIN. TAP THREAD SIZE, M12X1.75 MAX TAP THREAD SIZE

TAP & DIE SET, 40 PIECES, M3X0.5 MIN. TAP THREAD SIZE, M12X1.75 MAX TAP THREAD SIZE

BOSCH

TAP & DIE SET, 40 PIECES, M3X0.5 MIN. TAP THREAD SIZE, M12X1.75 MAX TAP THREAD SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP & DIE SET, 40 PIECES, M3X0.5 MIN. TAP THREAD SIZE, M12X1.75 MAX TAP THREAD SIZE

TAP & DIE SET, 40 PIECES, M3X0.5 MIN. TAP THREAD SIZE, M12X1.75 MAX TAP THREAD SIZE

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $365.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSBTD40MS
  • Mfr. Model # BTD40MS
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.72 lbs

Product Details

This tap and die set is made of high speed steel, high speed steel. It includes straight handle tap wrench, t-handle tap wrench, die stock, thread gauge, screwdriver, plastic case. This tap and die set has a bright (uncoated) finish, and has fractional inch and metric measurements. It has right hand direction.

Technical Specs

  • Item Tap and Die Set
  • Number Of Taps 17
  • Tap Type Pipe Tap, Plug Taps
  • Threads per Inch 28 TPI
  • Die Material High Speed Steel
  • Die Shape Hex
  • Die Thread Sizes Included 1/8"-28 BSP, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.25, M12 x 1.75, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25
  • Max. Die Thread Size M12 x 1.75
  • Measurement System Fractional Inch, Metric
  • Tap Sizes Included 1/8 in -28 BSP, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.25, M12 x 1.75, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25
  • Tap Material High Speed Steel
  • Thread Type Metric
  • Number of Pieces 40
  • Number of Dies in Set 17
  • Thread Sizes Included 1/8"-28 BSP, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.25, M12 x 1.75, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25
  • Tap Finish Bright (Uncoated)
  • Die Finish Bright (Uncoated)
  • Die Type Solid
  • Material - Machining High Speed Steel
  • Max. Tap Thread Size M12 x 1.75
  • Min. Tap Thread Size M3 x 0.5
  • Tap Chamfer Plug, Taper
  • Thread Direction Right Hand
  • Includes Straight Handle Tap Wrench, T-Handle Tap Wrench, Die Stock, Thread Gauge, Screwdriver, Plastic Case

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list