!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
METERING PUMP CSA

METERING PUMP CSA

PULSATRON

METERING PUMP CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METERING PUMP CSA

METERING PUMP CSA

PULSATRON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $968.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4UP25
  • Mfr. Model # 4UP25
  • UNSPSC # 40151552
  • CATALOGUE PAGE # 1660
  • Shipping Weight 9.0 lbs

Technical Specs

  • Item - Chemical Metering Pumps Chemical Metering Pump
  • Max. Flow (gpd) - Pumps 6.00 gpd
  • Voltage - Pumps 115 VAC
  • HP - Pumps 1/5
  • Flow Rate Output Control Adjustable
  • Reproducibility - Pumps +/-3.0%
  • Seals and O-Rings - Pumps PTFE
  • Head and Fitting Material - Pumps GFPPL
  • Self-Priming Yes
  • Height 9-10/16"
  • Width 5"
  • Cord Length 6 ft.
  • cc/Min. 15.8
  • Hz 50/60
  • Includes Foot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, Bleed Valve, 4 Feet Suction Tubing, 8 Feet Discharge Tubing and 4 Feet Bleed Valve Tubing
  • Chemical Metering Pump Type Diaphragm
  • Max. Pressure - Pumps 150 PSI
  • Max. Viscosity - Pumps 1,000 cP
  • Phase - Pumps 1
  • Turn Down Ratio - Pumps 100:1
  • Body Material - Pumps ABS
  • Ball Material - Pumps Ceramic
  • Diaphragm Material PTFE Faced
  • Suction Lift 4 ft.
  • Length 9-1/2"
  • Number of Feeds 1
  • Min. Flow Rate 0.1 gpd
  • Max. Strokes per Minute 125
  • Standards ETL, cETL, ETLsanitary, CE
  • Features Solenoid Drive, Stroke Length and Speed Adjustment, Tube Size 3/8" OD

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list