!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
METER TEMPERATURE HUMIDITY

METER TEMPERATURE HUMIDITY

FLUKE

METER TEMPERATURE HUMIDITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METER TEMPERATURE HUMIDITY

METER TEMPERATURE HUMIDITY

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,000.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FET971
  • Mfr. Model # 971
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 198
  • Shipping Weight 0.88 lbs

Product Details

HVAC test and measurement equipment, temperature humidity meter, backlit dual display of humidity and temperature, measures sew point and wet bulb temperatures, 99 record storage capacity, temperature range from -20 degrees Celsius to 60 degrees Celsius.

Technical Specs

  • Item Temperature Humidity Meter
  • Humidity Accuracy +/-2.5%, +/-5.0%
  • Ambient Temperature Accuracy +/-0.5 Degrees C/ +/-1.0 Degrees F, +/-1.0 Degrees C / +/-2.0 Degrees F
  • Overall Height 194 mm
  • Overall Width 60 mm
  • Display Screen Type LCD
  • Meter Type Dew Point and Wet Bulb Humidity Meters with Onboard Main Probe
  • Probe Design Onboard
  • Data Logging Yes
  • Battery Run Time 200 hr
  • Weight 6.7 oz
  • Memory Storage Capacity 99 Readings
  • Backlit Screen Yes
  • Operating Temperature Range -20 Degrees to 60 Degrees C
  • Manufacturer Warranty Length 12 mo
  • Includes Batteries Yes
  • Sensor Type Temperature
  • Humidity Range 5% to 95%
  • Ambient Temperature Range -4 Degrees to 140 Degrees F
  • Wet Bulb Globe Temperature Range -4 Degrees to 140 Degrees F/-20 Degrees to 60 Degrees C
  • Overall Depth 34 mm
  • Dew Point Range -58 Degrees to 140 Degrees F/-50 Degrees to 60 Degrees C
  • Response Time 60 sec
  • Properties Measured Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
  • IP/NEMA Rating Not Rated
  • Battery Type (4) AAA
  • Humidity Resolution 0.1 %
  • Data Hold Yes
  • Auto Shut-Off Yes (20 min)
  • Application Facility Maintenance
  • Min/Max Memory Yes
  • Low Battery Indicator Yes
  • Includes Operation Manual

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list