!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOUND LEVEL METER, LCD, 9V, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ, 0 TO 40 ° C

SOUND LEVEL METER, LCD, 9V, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ, 0 TO 40 ° C

REED

SOUND LEVEL METER, LCD, 9V, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ, 0 TO 40 ° C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOUND LEVEL METER, LCD, 9V, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ, 0 TO 40 ° C

SOUND LEVEL METER, LCD, 9V, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ, 0 TO 40 ° C

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $506.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER8050NIST
  • Mfr. Model # R8050-NIST
  • UNSPSC # 60104808
  • CATALOGUE PAGE # 203
  • Shipping Weight 1.2 lbs

Product Details

This sound level meter comes with a calibration certificate, 9-volt battery, windscreen, and carry case. Its range is 30 to 130 dB with an accuracy of +/- 1.4 dB, and a 0.1 dB resolution. Its frequency range is 31.5Hz to 8kHz and frequency weighting is A or C. It has a 1/2-inch electret condenser microphone and an LCD display. It operates in temperatures between 0 Degrees C and 40 Degrees C.

Technical Specs

  • ItemSound Level Meter
  • Frequency Range31.5 Hz to 8 KHz
  • Accuracy+/-1.4 dB
  • DisplayLCD
  • Microphone Size1/2"
  • Operating Temp. Range0 Degrees C - 40 Degrees C
  • IncludesWindscreen, Battery, Carry Case
  • dB Range 30 - 130
  • Frequency Weighting A or C
  • Resolution 0.1 dB
  • Microphone Type Electret Condenser
  • Standards IEC651, ANSI S1.4
  • Battery Type 9V
  • Calibration Certificate Yes
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list