!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
METER MOISTURE DUAL PI/PINLESS 2.0

METER MOISTURE DUAL PI/PINLESS 2.0

GENERAL

METER MOISTURE DUAL PI/PINLESS 2.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METER MOISTURE DUAL PI/PINLESS 2.0

METER MOISTURE DUAL PI/PINLESS 2.0

GENERAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $352.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GTIMMD900
  • Mfr. Model # MMD900
  • UNSPSC # 41112304
  • CATALOGUE PAGE # 190
  • Shipping Weight 2.12 lbs

Technical Specs

  • Item Pin/Pinless Deep Sensing Moisture Meter
  • Moisture Content 6.0% to 87.6% WME and 0.1 to 99.9 REL
  • Display 0 to 99.9 Count LCD and 40-Dot Tri-Colour Bar Graph
  • Cable Length (Ft.) 3.8
  • Memory No
  • For Use With Softwood, Hardwood, Drywall, Masonry, Tile
  • Battery Type 9 V
  • Manufacturers Warranty Length 1 yr.
  • Special Features Percent WME and REL Measurement Modes, Pinless Measuring Up to 2" Deep, Jumbo LCD Plus 40-LED Bar Graph, Auto Zero, Mutable Alarm, Spare Pins Compartment, Replaceable Pins, Protective Cover Doubles As Calibration Checker, Remote Probe
  • Moisture Content Accuracy +/-3% of reading +5 digits in pin mode
  • Number of Species of Wood 200
  • Data Hold Yes
  • Interface No
  • Min./Max. Memory No
  • Includes Remote Probe, Battery, (2) Sets of Extra Pins, Hard Case, User's Manual

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list