!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CARBON MONOXIDE GAS METER W CASE/BATTERIES, DATA STORAGE/HOLD, LCD, 1 - 1000 PPM

CARBON MONOXIDE GAS METER W CASE/BATTERIES, DATA STORAGE/HOLD, LCD, 1 - 1000 PPM

REED

CARBON MONOXIDE GAS METER W CASE/BATTERIES, DATA STORAGE/HOLD, LCD, 1 - 1000 PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARBON MONOXIDE GAS METER W CASE/BATTERIES, DATA STORAGE/HOLD, LCD, 1 - 1000 PPM

CARBON MONOXIDE GAS METER W CASE/BATTERIES, DATA STORAGE/HOLD, LCD, 1 - 1000 PPM

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $464.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # REER9400NIST
  • Mfr. Model # R9400NIST
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 196
  • Shipping Weight 1.2 lbs

Product Details

This carbon monoxide gas meter has a resolution of one part per million and a 1 - 1000 ppm measurement range. The LCD display is backlit with data storage and data hold. It takes four AA batteries (included). This meter has a low-battery indicator, and an auto power-off function to preserve meter life. It can be used in temperatures of -10 Degrees C to 60 Degrees C and is accurate to +/- 5%.

Technical Specs

  • Item Carbon Monoxide Meter
  • Temp. Range -10 Degrees to 60 Degrees C
  • Resolution 1 ppm
  • Auto Power Off Yes
  • Sensor Life ~3 Years
  • Data Storage Yes
  • Includes Batteries, Carry Case
  • Carbon Monoxide Measurement Range (PPM) 1 - 1,000 ppm
  • Accuracy +/-5% or +/-10 ppm
  • Display Backlit LCD
  • Low Battery Indicator Yes
  • Data Hold Yes
  • Power Source (4) AA Batteries

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list