!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METER CLAMP TRUE RMS 600 AMP AC

METER CLAMP TRUE RMS 600 AMP AC

GREENLEE

METER CLAMP TRUE RMS 600 AMP AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METER CLAMP TRUE RMS 600 AMP AC

METER CLAMP TRUE RMS 600 AMP AC

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $382.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLECM860
  • Mfr. Model # CM-860
  • UNSPSC # 41113648
  • CATALOGUE PAGE # 154
  • Shipping Weight 1.23 lbs

Technical Specs

  • ItemClamp Meter
  • Maximum AC Current Measurement600 A
  • Maximum DC Voltage Measurement600 V
  • Jaw StyleClamp On
  • Data HoldYes
  • Auto Power OffYes
  • Bar Graph IncludedYes
  • Diode TestYes
  • IncludesMeter
  • Manufacturers Warranty LengthLifetime Limited Warranty
  • Peak HoldNo
  • Audible Continuity Yes
  • Maximum AC Voltage Measurement 600 V
  • Parameters Measured AC Current, AC Voltage, DC Voltage
  • Special Features Two Voltage Detection Modes - Non-Contact or Using a Single Test Lead
  • Display Type LCD
  • Auto Ranging Yes
  • Digital/Analog Digital
  • Frequency Counter 50 To 400 Hz
  • Instrument Counts 6,000
  • Non-Contact Voltage Detector Yes
  • Standards CAT III, C/US UL Listed, CE
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list