!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
METER CLAMP TRMS W/NIST

METER CLAMP TRMS W/NIST

EXTECH

METER CLAMP TRMS W/NIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METER CLAMP TRMS W/NIST

METER CLAMP TRMS W/NIST

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $767.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXT380926NIST
  • Mfr. Model # 380926NIST
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Digital Clamp Meter
  • Safety Rating CAT IV 600V
  • Maximum AC Current Measurement 2,000 A
  • Maximum DC Current Measurement 2,000 A
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Clamp On
  • Special Features AC/DC Current via clamp with 0.1A resolution, Large Backlit display, Large jaw size for high Current measurements, Push button Zero adjust improves DC accuracy
  • Basic DC Voltage Accuracy +/-1.00%
  • Basic DC Current Accuracy +/-2.00%
  • Frequency Measurement Accuracy +/-1.00%
  • Display Type Backlit LCD
  • AC Current Measurement Resolution 0.1 uA, 0.1 A
  • Auto Power Off Yes
  • Batteries Included Yes
  • Battery Size 9V
  • Capacitance Measurement Resolution 10 uF
  • DC Voltage Measurement Resolution 0.1 mV
  • Diode Test Yes
  • Frequency Measurement Resolution 0.001 Hz
  • Instrument Counts 5,000
  • Maximum Capacitance Measurement 50 uF
  • Maximum Frequency Measurement 100 kHz
  • Maximum Resistance Measurement 40 megaohm
  • Minimum AC Voltage Measurement 4 V
  • Minimum DC Voltage Measurement 400 mV
  • Minimum Operating Temperature 32 Degrees F
  • Overall Height 1.5 in
  • Resistance Measurement Resolution 0.1 ohm
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 1,000 V
  • Maximum DC Voltage Measurement 1,000 V
  • Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Resistance
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 2 in
  • Calibration Certificate Included Yes - NIST with Data
  • Basic AC Voltage Accuracy +/-1.20%
  • Data Hold Yes
  • Basic AC Current Accuracy +/-2.00%
  • Capacitance Measurement Accuracy +/-3.00 %
  • Resistance Measurement Accuracy +/-3.50%
  • AC Voltage Measurement Resolution 1 mV
  • Auto Ranging Yes
  • Battery Access Yes
  • Calibration Frequency 50 to 60 Hz
  • DC Current Measurement Resolution 0.1 A
  • Digital/Analog Digital
  • Frequency Counter 100 kHz
  • Includes Test Leads
  • Manufacturers Warranty Length 2 yr
  • Maximum Conductor Size 750MCM
  • Maximum Operating Temperature 122 Degrees F
  • Minimum AC Current Measurement 400 A
  • Minimum DC Current Measurement 400 A
  • Minimum Frequency Measurement 5 Hz
  • Minimum Resistance Measurement 400 ohm
  • Overall Width 2.9 in
  • Standards CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list