!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
METER CARBON MONOXIDE

METER CARBON MONOXIDE

REED

METER CARBON MONOXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METER CARBON MONOXIDE

METER CARBON MONOXIDE

REED

https://catalogue.grainger.ca/?hybris=true
  • Item # REECO180
  • Mfr. Model # CO180
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs
Suggested Replacement Product
METER CO DETECTOR WITH TEMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $293.23 / EACH

EHC: EHC :

Product Details

Carbon Monoxide Meter. Measures up to 1,0000 ppm. Pocket size. Easy to use. Maximum hold and data hold features.

Technical Specs

  • Item Carbon Monoxide Meter
  • Accuracy +/-5% or +/-10 ppm (whichever is greater)
  • Display Backlit LCD
  • Sensor Life 3 Years
  • Power Source 9V Battery
  • Includes Carrying Case and Battery
  • Carbon Monoxide Measurement Range (PPM) 0 - 1000 PPM
  • Resolution 1 PPM
  • Low Battery Indicator Yes
  • Data Hold Yes
  • Special Features Fast Response Time, Audible Alarm, Includes battery

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list