!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEAKAGE CURRENT CLAMP METER, CSA 600 V CAT III, 40 HZ TO 1 KHZ, 3MA TO 60 A AC, 40 MM JAW

LEAKAGE CURRENT CLAMP METER, CSA 600 V CAT III, 40 HZ TO 1 KHZ, 3MA TO 60 A AC, 40 MM JAW

FLUKE

LEAKAGE CURRENT CLAMP METER, CSA 600 V CAT III, 40 HZ TO 1 KHZ, 3MA TO 60 A AC, 40 MM JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEAKAGE CURRENT CLAMP METER, CSA 600 V CAT III, 40 HZ TO 1 KHZ, 3MA TO 60 A AC, 40 MM JAW

LEAKAGE CURRENT CLAMP METER, CSA 600 V CAT III, 40 HZ TO 1 KHZ, 3MA TO 60 A AC, 40 MM JAW

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,556.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FET368FC
  • Mfr. Model # 368 FC
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

This leakage current clamp meter, has an AC current range from 3mA, to 60 amps, a resolution range of 0.001 mA to 100 mA, and accuracy range of 3 mA to 60 A. It is maximum 600 A volts AC, a frequency range of 40 Hz to 1 kHz, an LCD display, and automatic power-off. It has a 40-millimetre jaw size. It holds data, has a CSA safety rating of 600 V Cat III, and is AA battery type.

Technical Specs

  • Item Leakage Current Clamp Meter
  • Counts 3,300
  • Data Hold Yes
  • Jaw Size 1.57"
  • Resolution 0.001 mA / 0.01 mA / 0.1 mA / 1mA / 10 mA / 100 mA
  • Safety Rating 600 V Cat III
  • Auto Power Off Yes
  • Includes Soft Carrying Case, Operator's Manual, Batteries (2) AA Battery
  • Measurement Indication Units mA, A
  • Standards CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list