SPLICING TAPE, SINGLE-SIDED, RED, 1½ IN X 72 YD, 2 MIL THICK, POLYESTER FILM, ACRYLIC
SPLICING TAPE, SINGLE-SIDED, RED, 1½ IN X 72 YD, 2 MIL THICK, POLYESTER FILM, ACRYLIC
TAPECASE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This one-pack of MPFT metalized film tape is red and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This indoor/outdoor single-sided splicing tape has a tensile strength of 24 lb/in with a temperature range of -60 Degrees to 300 Degrees F, and a thickness of 2 mil.
Technical Specs
Item Metalized Film Tape
Tape Sub-Type Reflective Polyester Splicing Tape
Series MPFT
Imperial Tape Width 1 1/2 in
Metric Width 38.1 mm
Maximum Tape Performance Temperature 300 Degrees F
Environment Indoor, Outdoor
Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Adhesion to Steel 45 oz/in
Tape Adhesive Material Acrylic
Tape Backing Construction Film
Tape Tensile Strength 24 lb/in
Tape Type Single-Sided Splicing Tape
Tape Brand TapeCase
Imperial Tape Length 72 yd
Metric Tape Length 65.8 m
Minimum Tape Performance Temperature -60 Degrees F
Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse
Product Form Continuous Roll
Tape Thickness 2.00 mil
Tape Adhesive Format Single-Sided
Tape Backing Material Polyester
Tape Colour Red
Brand and Series Tapecase MPFT-RED
Country of Origin United States
(subject to change)